Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01061.100.0050 Hex Head Cap Screw, M10-1 Thread Size, Class 8.8 Grade | CG8BVL 38CH38

FABORY M01061.100.0050 Hex Head Cap Screw, M10x1 Thread Size, Steel, 50mm Lg., 6.4mm Head Ht., Class 8.8, 50 Pk

Item: CG8BVL Model: M01061.100.0050Cross Ref: 38CH38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height6.4 mm
Head TypeHex
Head Width17 mm
Length50 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length26 mm
Thread SizeM10 x 1
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length50 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length26 mm
Overall Length50 mm
Rockwell HardnessHRC22
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 2.1082
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01061.100.0040 Hex Head Cap Screw, M10-1 Thread Size, Class 8.8 Grade | CG8BVJ 38CH36 M01061.100.0040Partially ThreadedRight HandHexRockwell C22M10 x 1SteelBlack OxideFine50€40.44
FABORY M01061.100.0045 Hex Head Cap Screw, M10-1 Thread Size, Class 8.8 Grade | CG8BVK 38CH37 M01061.100.0045Partially ThreadedRight HandHexRockwell C22M10 x 1SteelBlack OxideFine50€39.12
FABORY M01061.100.0060 Hex Head Cap Screw, M10-1 Thread Size, Class 8.8 Grade | CG8BVM 38CH39 M01061.100.0060Partially ThreadedRight HandHexRockwell C22M10 x 1SteelBlack OxideFine50€51.27
FABORY M01061.100.0070 Hex Head Cap Screw, M10-1 Thread Size, Class 8.8 Grade | CG8BVN 38CH40 M01061.100.0070Partially ThreadedRight HandHexRockwell C22M10 x 1SteelBlack OxideFine50€168.24
FABORY M01061.100.0080 Hex Head Cap Screw, M10-1 Thread Size, Class 8.8 Grade | CG8BVP 38CH41 M01061.100.0080Partially ThreadedRight HandHexRockwell C22M10 x 1SteelBlack OxideFine50€65.28
FABORY M01061.100.0090 Hex Head Cap Screw, M10-1 Thread Size, Class 8.8 Grade | CG8BVQ 38CH42 M01061.100.0090Partially ThreadedRight HandHexRockwell C22M10 x 1SteelBlack OxideFine50€81.86
FABORY M01061.100.0100 Hex Head Cap Screw, M10-1 Thread Size, Class 8.8 Grade | CG8BVR 38CH43 M01061.100.0100Partially ThreadedRight HandHexRockwell C22M10 x 1SteelBlack OxideFine50€75.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01061.100.0050 Hex Head Cap Screw, M10x1 Thread Size, Steel, 50mm Lg., 6.4mm Head Ht., Class 8.8, 50 Pk
€61.08 /unit