Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01030.200.0060 Square Head Bolt, M20-2.50 Thread Size, Class 8.8 Grade | CG8BUT 38CH21

FABORY M01030.200.0060 Bolt, M20x2.5 Thread Size, Steel, 60 mm Lg., Blk Oxide, Square, Coarse, 10 Pk

Item: CG8BUT Model: M01030.200.0060Cross Ref: 38CH21
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
ClassClass 8.8
FinishBlack Oxide
HardnessRockwell C22
Head Dia.22 mm
Head Height20 mm
Head TypeSquare
Length60 mm
MaterialSteel
Proof Load580 N/sq. mm
Screw TypeSquare Head Bolt
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Tensile Strength116030 psi
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM20 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsDIN 479
Display Qty10
Drive TypeExternal Square
Fastener Length60 mm
Head Width22 mm
Material Grade/classClass 8
Maximum Temperature302°F
Minimum Temperature-58°F
Overall Length60 mm

Shipping Info:

Ship weight (kg) 1.9544
Country of OriginVaries

Product Variants

ProductModelThread LengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Proof LoadPkg. Qty.Price
FABORY M01030.200.0050 Square Head Bolt, M20-2.50 Thread Size, Class 8.8 Grade | CG8BUR 38CH20 M01030.200.005050 mmFully ThreadedRight Hand20 mmRockwell C22116030 psi22 mm580 N/sq. mm10€153.84
FABORY M01030.200.0070 Square Head Bolt, M20-2.50 Thread Size, Class 8.8 Grade | CG8BUU 38CH22 M01030.200.007070 mmFully ThreadedRight Hand20 mmRockwell C22116030 psi22 mm580 N/sq. mm10€176.89
FABORY M01030.200.0080 Square Head Bolt, M20-2.50 Thread Size, Class 8.8 Grade | CG8BUV 38CH23 M01030.200.008080 mmFully ThreadedRight Hand20 mmRockwell C22116030 psi22 mm580 N/sq. mm10€174.07
FABORY M01030.200.0090 Square Head Bolt, M20-2.50 Thread Size, Class 8.8 Grade | CG8BUW 38CH24 M01030.200.009090 mmFully ThreadedRight Hand20 mmRockwell C22116030 psi22 mm580 N/sq. mm10€200.83
FABORY M01030.200.0100 Square Head Bolt, M20-2.50 Thread Size, Class 8.8 Grade | CG8BUX 38CH25 M01030.200.0100100 mmFully ThreadedRight Hand20 mmRockwell C22116030 psi22 mm580 N/sq. mm10€202.04
FABORY M01030.200.0120 Square Head Bolt, M20-2.50 Thread Size, Class 8.8 Grade | CG8BUY 38CH26 M01030.200.0120120 mmFully ThreadedRight Hand20 mmRockwell C22116030 psi22 mm580 N/sq. mm10€229.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01030.200.0060 Bolt, M20x2.5 Thread Size, Steel, 60 mm Lg., Blk Oxide, Square, Coarse, 10 Pk
€186.41 /pack