Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01030.100.0020 Square Head Bolt, M10-1.50 Thread Size, Class 8.8 Grade | CG8BTL 38CG91

FABORY M01030.100.0020 Bolt, M10x1.5 Thread Size, Steel, 20 mm Lg., Blk Oxide, Square, Coarse, 50 Pk

Item: CG8BTL Model: M01030.100.0020Cross Ref: 38CG91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
ClassClass 8.8
FinishBlack Oxide
HardnessRockwell C22
Head Dia.10 mm
Head Height10 mm
Head TypeSquare
Length20 mm
MaterialSteel
Proof Load580 N/sq. mm
Screw TypeSquare Head Bolt
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Tensile Strength116030 psi
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsDIN 479
Display Qty50
Drive TypeExternal Square
Fastener Length20 mm
Head Width10 mm
Material Grade/classClass 8
Maximum Temperature302°F
Minimum Temperature-58°F
Overall Length20 mm

Shipping Info:

Ship weight (kg) 0.8631
Country of OriginVaries

Product Variants

ProductModelThread LengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Proof LoadPkg. Qty.Price
FABORY M01030.100.0016 Square Head Bolt, M10-1.50 Thread Size, Class 8.8 Grade | CG8BTK 38CG90 M01030.100.001616 mmFully ThreadedRight Hand10 mmRockwell C22116030 psi10 mm580 N/sq. mm50€78.45
FABORY M01030.100.0025 Square Head Bolt, M10-1.50 Thread Size, Class 8.8 Grade | CG8BTM 38CG92 M01030.100.002525 mmFully ThreadedRight Hand10 mmRockwell C22116030 psi10 mm580 N/sq. mm50€94.57
FABORY M01030.100.0030 Square Head Bolt, M10-1.50 Thread Size, Class 8.8 Grade | CG8BTN 38CG93 M01030.100.003030 mmFully ThreadedRight Hand10 mmRockwell C22116030 psi10 mm580 N/sq. mm50€101.73
FABORY M01030.100.0035 Square Head Bolt, M10-1.50 Thread Size, Class 8.8 Grade | CG8BTP 38CG94 M01030.100.003535 mmFully ThreadedRight Hand10 mmRockwell C22116030 psi10 mm580 N/sq. mm50€182.79
FABORY M01030.100.0040 Square Head Bolt, M10-1.50 Thread Size, Class 8.8 Grade | CG8BTQ 38CG95 M01030.100.004040 mmFully ThreadedRight Hand10 mmRockwell C22116030 psi10 mm580 N/sq. mm50€148.67
FABORY M01030.100.0050 Square Head Bolt, M10-1.50 Thread Size, Class 8.8 Grade | CG8BTR 38CG96 M01030.100.005050 mmFully ThreadedRight Hand10 mmRockwell C22116030 psi10 mm580 N/sq. mm50€133.94
FABORY M01030.100.0060 Square Head Bolt, M10-1.50 Thread Size, Class 8.8 Grade | CG8BTT 38CG97 M01030.100.006060 mmFully ThreadedRight Hand10 mmRockwell C22116030 psi10 mm580 N/sq. mm50€159.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01030.100.0020 Bolt, M10x1.5 Thread Size, Steel, 20 mm Lg., Blk Oxide, Square, Coarse, 50 Pk
€101.82 /pack