Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01010.200.0150 Hex Head Cap Screw, M20-2.50 Thread Size, Class 8.8 Grade | CG8BRB 38CG59

FABORY M01010.200.0150 Hex Head Cap Screw, M20x2.5 Thread Size, Steel, 150 mm Lg., 12.5 mm Head Ht., 5 Pk

Item: CG8BRB Model: M01010.200.0150Cross Ref: 38CG59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C23
Head Height12.5 mm
Head TypeHex
Head Width30 mm
Length150 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length150 mm
Thread SizeM20 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length150 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length150 mm
Overall Length150 mm
Rockwell HardnessHRC23
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 1.89
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.200.0060 Hex Cap Screw M20-2.50 x 60mm - Pack Of 10 | AB8CBW 25CW98 M01000.200.0060Partially ThreadedRockwell C22Right HandHexM20 x 2.5SteelBlack OxideCoarse10€39.26
APPROVED VENDOR M01000.200.0065 Hex Cap Screw M20-2.50 x 65mm - Pack Of 10 | AB8CBX 25CW99 M01000.200.0065Partially ThreadedRockwell C22Right HandHexM20 x 2.5SteelBlack OxideCoarse10€28.23
APPROVED VENDOR M01000.200.0070 Hex Cap Screw M20-2.50 x 70mm - Pack Of 10 | AB8CBY 25CX01 M01000.200.0070Partially ThreadedRockwell C22Right HandHexM20 x 2.5SteelBlack OxideCoarse10€74.80
APPROVED VENDOR M01000.200.0075 Hex Cap Screw M20-2.50 x 75mm - Pack Of 10 | AB8CBZ 25CX02 M01000.200.0075Partially ThreadedRockwell C22Right HandHexM20 x 2.5SteelBlack OxideCoarse10€66.30
APPROVED VENDOR M01000.200.0080 Hex Cap Screw M20-2.50 x 80mm - Pack Of 10 | AB8CCA 25CX03 M01000.200.0080Partially ThreadedRockwell C22Right HandHexM20 x 2.5SteelBlack OxideCoarse10€106.69
APPROVED VENDOR M01000.200.0090 Hex Cap Screw M20-2.50 x 90mm - Pack Of 10 | AB8CCB 25CX04 M01000.200.0090Partially ThreadedRockwell C22Right HandHexM20 x 2.5SteelBlack OxideCoarse10€110.88
APPROVED VENDOR M01000.200.0100 Hex Cap Screw M20-2.50 x 100mm - Pack Of 10 | AB8CCC 25CX05 M01000.200.0100Partially ThreadedRockwell C22Right HandHexM20 x 2.5SteelBlack OxideCoarse10€118.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01010.200.0150 Hex Head Cap Screw, M20x2.5 Thread Size, Steel, 150 mm Lg., 12.5 mm Head Ht., 5 Pk
€54.54 /pack