Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01000.560.0240 Hex Head Cap Screw, M56-5.50 Thread Size, Class 8.8 Grade | CG8BQB 38CG36

FABORY M01000.560.0240 Hex Head Cap Screw, M56x5.5 Thread Size, Steel, 240 mm Lg., 35 mm Head Ht., Coarse

Item: CG8BQB Model: M01000.560.0240Cross Ref: 38CG36
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C23
Head Height35 mm
Head TypeHex
Head Width85 mm
Length240 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length137 mm
Thread SizeM56 x 5.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length240 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length137 mm
Overall Length240 mm
Rockwell HardnessHRC23
Thread Pitch5.5 mm

Shipping Info:

Ship weight (kg) 5.9823
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
FABORY M01000.560.0200 Hex Head Cap Screw, M56-5.50 Thread Size, Class 8.8 Grade | CG8BQA 38CG35 M01000.560.0200Partially ThreadedRight HandHexRockwell C23M56 x 5.5SteelBlack OxideCoarse€274.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01000.560.0240 Hex Head Cap Screw, M56x5.5 Thread Size, Steel, 240 mm Lg., 35 mm Head Ht., Coarse
€124.86 /unit