Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01000.270.0150 Hex Head Cap Screw, M27-3 Thread Size, Class 8.8 Grade | CG8BLW 38CF61

FABORY M01000.270.0150 Hex Head Cap Screw, M27x3 Thread Size, Steel, 150 mm Lg., 17 mm Head Ht., 5 Pk

Item: CG8BLW Model: M01000.270.0150Cross Ref: 38CF61
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C23
Head Height17 mm
Head TypeHex
Head Width41 mm
Length150 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length66 mm
Thread SizeM27 x 3
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length150 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length66 mm
Overall Length150 mm
Rockwell HardnessHRC23
Thread Pitch3 mm

Shipping Info:

Ship weight (kg) 4.0181
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.270.0090 Hex Cap Screw M27-3 x 90mm Pk5 | AB8CEU 25CX66 M01000.270.0090Partially ThreadedRockwell C22Right HandHexM27 x 3SteelBlack OxideCoarse5€50.24
APPROVED VENDOR M01000.270.0100 Hex Cap Screw M27-3 x 100mm Pk5 | AB8CEV 25CX67 M01000.270.0100Partially ThreadedRockwell C22Right HandHexM27 x 3SteelBlack OxideCoarse5€54.27
APPROVED VENDOR M01000.270.0110 Hex Cap Screw M27-3 x 110mm Pk5 | AB8CEW 25CX68 M01000.270.0110Partially ThreadedRockwell C22Right HandHexM27 x 3SteelBlack OxideCoarse5€58.53
APPROVED VENDOR M01000.270.0120 Hex Cap Screw M27-3 x 120mm Pk5 | AB8CEX 25CX69 M01000.270.0120Partially ThreadedRockwell C22Right HandHexM27 x 3SteelBlack OxideCoarse5€161.38
APPROVED VENDOR M01000.270.0140 Hex Cap Screw M27-3 x 140mm Pk5 | AB8CEY 25CX70 M01000.270.0140Partially ThreadedRockwell C22Right HandHexM27 x 3SteelBlack OxideCoarse5€142.24
APPROVED VENDOR M01000.270.0160 Hex Cap Screw M27-3 x 160mm Pk5 | AB8CEZ 25CX71 M01000.270.0160Partially ThreadedRockwell C22Right HandHexM27 x 3SteelBlack OxideCoarse5€144.56
APPROVED VENDOR M01000.270.0200 Hex Cap Screw M27-3 x 200mm Pk5 | AB8CFA 25CX72 M01000.270.0200Partially ThreadedRockwell C22Right HandHexM27 x 3SteelBlack OxideCoarse5€80.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01000.270.0150 Hex Head Cap Screw, M27x3 Thread Size, Steel, 150 mm Lg., 17 mm Head Ht., 5 Pk
€145.58 /pack