Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01000.240.0440 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8BLT 38CF58

FABORY M01000.240.0440 Hex Head Cap Screw, M24x3 Thread Size, Steel, 440 mm Lg., 15 mm Head Ht., Coarse

Item: CG8BLT Model: M01000.240.0440Cross Ref: 38CF58
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C23
Head Height15 mm
Head TypeHex
Head Width36 mm
Length440 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length73 mm
Thread SizeM24 x 3
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length440 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length73 mm
Overall Length440 mm
Rockwell HardnessHRC23
Thread Pitch3 mm

Shipping Info:

Ship weight (kg) 1.5723
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.240.0070 Hex Cap Screw M24-3 x 70mm - Pack Of 10 | AB8CDU 25CX43 M01000.240.0070Partially ThreadedRockwell C22Right HandHexM24 x 3SteelBlack OxideCoarse10€41.17
APPROVED VENDOR M01000.240.0075 Hex Cap Screw M24-3 x 75mm - Pack Of 10 | AB8CDV 25CX44 M01000.240.0075Partially ThreadedRockwell C22Right HandHexM24 x 3SteelBlack OxideCoarse10€85.04
APPROVED VENDOR M01000.240.0080 Hex Cap Screw M24-3 x 80mm - Pack Of 10 | AB8CDW 25CX45 M01000.240.0080Partially ThreadedRockwell C22Right HandHexM24 x 3SteelBlack OxideCoarse10€150.68
APPROVED VENDOR M01000.240.0090 Hex Cap Screw M24-3 x 90mm Pk5 | AB8CDX 25CX46 M01000.240.0090Partially ThreadedRockwell C22Right HandHexM24 x 3SteelBlack OxideCoarse5€56.02
APPROVED VENDOR M01000.240.0100 Hex Cap Screw M24-3 x 100mm Pk5 | AB8CDY 25CX47 M01000.240.0100Partially ThreadedRockwell C22Right HandHexM24 x 3SteelBlack OxideCoarse5€101.40
APPROVED VENDOR M01000.240.0110 Hex Cap Screw M24-3 x 110mm Pk5 | AB8CDZ 25CX48 M01000.240.0110Partially ThreadedRockwell C22Right HandHexM24 x 3SteelBlack OxideCoarse5€79.55
APPROVED VENDOR M01000.240.0120 Hex Cap Screw M24-3 x 120mm Pk5 | AB8CEA 25CX49 M01000.240.0120Partially ThreadedRockwell C22Right HandHexM24 x 3SteelBlack OxideCoarse5€89.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01000.240.0440 Hex Head Cap Screw, M24x3 Thread Size, Steel, 440 mm Lg., 15 mm Head Ht., Coarse
€43.98 /unit