Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01000.180.0220 Hex Head Cap Screw, M18-2.50 Thread Size, Class 8.8 Grade | CG8BLC 38CF44

FABORY M01000.180.0220 Hex Head Cap Screw, M18x2.5 Thread Size, Steel, 220 mm Lg., 11.5 mm Head Ht., 5 Pk

Item: CG8BLC Model: M01000.180.0220Cross Ref: 38CF44
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C23
Head Height11.5 mm
Head TypeHex
Head Width27 mm
Length220 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length61 mm
Thread SizeM18 x 2.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length220 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length61 mm
Overall Length220 mm
Rockwell HardnessHRC23
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 2.3463
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.180.0055 Hex Cap Screw M18-2.50 x 55mm - Pack Of 10 | AB8CBD 25CW82 M01000.180.0055Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelBlack OxideCoarse10€61.27
APPROVED VENDOR M01000.180.0060 Hex Cap Screw M18-2.50 x 60mm - Pack Of 10 | AB8CBE 25CW83 M01000.180.0060Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelBlack OxideCoarse10€47.89
APPROVED VENDOR M01000.180.0065 Hex Cap Screw M18-2.50 x 65mm - Pack Of 10 | AB8CBF 25CW84 M01000.180.0065Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelBlack OxideCoarse10€61.62
APPROVED VENDOR M01000.180.0070 Hex Cap Screw M18-2.50 x 70mm - Pack Of 10 | AB8CBG 25CW85 M01000.180.0070Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelBlack OxideCoarse10€33.90
APPROVED VENDOR M01000.180.0075 Hex Cap Screw M18-2.50 x 75mm - Pack Of 10 | AB8CBH 25CW86 M01000.180.0075Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelBlack OxideCoarse10€75.41
APPROVED VENDOR M01000.180.0080 Hex Cap Screw M18-2.50 x 80mm - Pack Of 10 | AB8CBJ 25CW87 M01000.180.0080Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelBlack OxideCoarse10€57.52
APPROVED VENDOR M01000.180.0090 Hex Cap Screw M18-2.50 x 90mm - Pack Of 10 | AB8CBK 25CW88 M01000.180.0090Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelBlack OxideCoarse10€40.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01000.180.0220 Hex Head Cap Screw, M18x2.5 Thread Size, Steel, 220 mm Lg., 11.5 mm Head Ht., 5 Pk
€73.18 /unit