FABORY L21520.100.0030 Double-End Threaded Stud, 42mm Length | CG7XMA 178J79

FABORY L21520.100.0030 Threaded Stud, M10x1.5 Thread Size, Steel, 42 mm Lg., Plain, Metric Coarse, 500 Pk

Item: CG7XMA Model: L21520.100.0030Cross Ref: 178J79
In Stock

Get it by Tuesday, Jun 17

€359.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Stud
FinishPlain
Length42 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength500 N/sq. mm
Thread DirectionRight Hand
Thread Length A12 mm
Thread Length B26 mm
Thread SizeM10 x 1.5
Thread TypeMetric Coarse
Threaded Rod Shank ShapeRound Spacer

Shipping Info:

Ship weight (kg) 10.3176
Country of OriginVaries

Product Variants

ProductModelThread SizeTensile StrengthHardnessYield StrengthClassThread Length AThread Length BThread DirectionPkg. Qty.Price
APPROVED VENDOR M20220.050.1000 Threaded Rod Plain M5 x 0.8mm x 3 Feet | AB8EZM 25DL84 M20220.050.1000M5 x 0.8115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€2.60
APPROVED VENDOR M20220.060.1000 Threaded Rod Plain M6 x 1mm x 3 Feet | AB8EZN 25DL85 M20220.060.1000M6 x 1115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€9.20
APPROVED VENDOR M20220.080.1000 Threaded Rod Plain M8 x 1.25mm x 3 Feet | AB8EZP 25DL86 M20220.080.1000M8 x 1.25115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€9.33
APPROVED VENDOR M20220.100.1000 Threaded Rod Plain M10 x 1.50mm x 3 Feet | AB8EZQ 25DL87 M20220.100.1000M10 x 1.5115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€23.03
APPROVED VENDOR M20220.120.1000 Threaded Rod Plain M12 x 1.75mm x 3 Feet | AB8EZR 25DL88 M20220.120.1000M12 x 1.75115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€36.11
APPROVED VENDOR M20220.140.1000 Threaded Rod Plain M14 x 2mm x 3 Feet | AB8EZT 25DL89 M20220.140.1000M14 x 2115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€40.18
APPROVED VENDOR M20220.160.1000 Threaded Rod Plain M16 x 2mm x 3 Feet | AB8EZU 25DL90 M20220.160.1000M16 x 2115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€54.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L21520.100.0030 Threaded Stud, M10x1.5 Thread Size, Steel, 42 mm Lg., Plain, Metric Coarse, 500 Pk
€359.73 /pack