Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY L01000.100.0110 Hex Head Cap Screw, M10-1.50 Thread Size, Class 8.8 Grade | CG7PQB 42FM12

FABORY L01000.100.0110 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 110 mm Lg., 6.4 mm Head Ht., 125 Pk

Item: CG7PQB Model: L01000.100.0110Cross Ref: 42FM12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height6.4 mm
Head TypeHex
Head Width17 mm
Length110 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length26 mm
Thread SizeM10 x 1.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length110 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length26 mm
Overall Length110 mm
Rockwell HardnessHRC22
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 9.4248
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.100.0040 Hex Cap Screw M10-1.50 x 40mm - Pack Of 50 | AB8BXR 25CW02 M01000.100.0040Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€20.69
APPROVED VENDOR M01000.100.0045 Hex Cap Screw M10-1.50 x 45mm - Pack Of 50 | AB8BXT 25CW03 M01000.100.0045Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€21.85
APPROVED VENDOR M01000.100.0050 Hex Cap Screw M10-1.50 x 50mm - Pack Of 50 | AB8BXU 25CW04 M01000.100.0050Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€34.36
APPROVED VENDOR M01000.100.0055 Hex Cap Screw M10-1.50 x 55mm - Pack Of 50 | AB8BXV 25CW05 M01000.100.0055Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€68.51
APPROVED VENDOR M01000.100.0060 Hex Cap Screw M10-1.50 x 60mm - Pack Of 50 | AB8BXW 25CW06 M01000.100.0060Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€30.82
APPROVED VENDOR M01000.100.0065 Hex Cap Screw M10-1.50 x 65mm - Pack Of 50 | AB8BXX 25CW07 M01000.100.0065Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€37.00
APPROVED VENDOR M01000.100.0070 Hex Cap Screw M10-1.50 x 70mm - Pack Of 50 | AB8BXY 25CW08 M01000.100.0070Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€40.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L01000.100.0110 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 110 mm Lg., 6.4 mm Head Ht., 125 Pk
€152.73 /pack