FABORY B70652.018.0100 Hammer Drive Pin Anchor, 3/16 Inch Anchor Dia. | CG7PLN 159H49

FABORY B70652.018.0100 Hammer Drive Pin Anchor, 3/16 Inch Anchor Dia.

Item: CG7PLN Model: B70652.018.0100Cross Ref: 159H49
Limited Availability
€621.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drive Pin Anchor
Anchor Dia.0.188"
Anchor Length1"
Body FinishPlain
Body MaterialNylon
Head TypeMushroom
Max. Fixture Thickness1/4"
Min. Embedment3/4"
Pin Anchor TypeHammer Drive Pin Anchor
Pin MaterialSteel
Ultimate Tension In 4000 Psi Concrete33 lbs.

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelHead TypeMin. EmbedmentBody FinishBody MaterialMax. Fixture ThicknessUltimate Tension In 4000 Psi ConcretePin Anchor TypePin MaterialPrice
FABORY B70650.018.0087 Hammer Drive Pin Anchor, 3/16 Inch Anchor Dia. | CG7PKP 159H34 B70650.018.0087Hex Nut5/8"PlainZamac1/4"640 lbs.Hammer Drive Pin AnchorSteel€523.80
RFQ
FABORY B70650.025.0075 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKQ 159H35 B70650.025.0075Mushroom5/8"PlainZamac0.188"594 lbs.Hammer Drive Pin AnchorSteel€523.80
RFQ
FABORY B70650.025.0100 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKR 159H36 B70650.025.0100Mushroom3/4"PlainZamac1/4"726 lbs.Hammer Drive Pin AnchorSteel€506.34
RFQ
FABORY B70650.025.0125 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKT 159H37 B70650.025.0125Mushroom3/4"PlainZamac1/2"814 lbs.Hammer Drive Pin AnchorSteel€555.23
RFQ
FABORY B70650.025.0150 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKU 159H38 B70650.025.0150Mushroom3/4"PlainZamac3/4"946 lbs.Hammer Drive Pin AnchorSteel€492.37
RFQ
FABORY B70650.025.0200 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKV 159H39 B70650.025.0200Mushroom3/4"PlainZamac1 1/4"1144 lbs.Hammer Drive Pin AnchorSteel€516.82
RFQ
FABORY B70651.025.0175 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKW 159H18 B70651.025.0175Hex Nut1 1/8"Yellow ZincSteel3/8"1254 lbs.Hammer Drive Pin AnchorSteel€694.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B70652.018.0100 Hammer Drive Pin Anchor, 3/16 Inch Anchor Dia.
€621.58 /unit