Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B55460.012.0001 Lock Washer, Stainless Steel, #5 Size, 0.014 Inch Thickness, External Tooth, Type A | CG7PAX 42KV72

FABORY B55460.012.0001 Lock Washer, 5 Fits Bolt Size, External Tooth Lock, 0.27 In O.D., 0.014 In Thk., 50000 Pk

Item: CG7PAX Model: B55460.012.0001Cross Ref: 42KV72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64,110.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
FinishPlain
Fits Bolt Sizes#5
Inside Dia.0.129"
MaterialStainless Steel
Outside Dia.0.27"
System Of MeasurementImperial
Thickness0.014"
TypeExternal Tooth Lock

Shipping Info:

Ship weight (kg) 4.9604
Country of OriginVaries

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTypeMaterialFinishPkg. Qty.Price
FABORY B51460.016.0001 Lock Washer, Stainless Steel, #8 Size, 0.018 Inch Thickness, External Tooth, Type A | CG7LZH 42KM81 B51460.016.0001#80.168"0.365"0.018"-External Tooth LockStainless SteelPlain50000€2,107.96
FABORY B51460.019.0001 Lock Washer, Stainless Steel, #10 Size, 0.018 Inch Thickness, External Tooth, Type A | CG7LZJ 42KM82 B51460.019.0001#100.195"0.395"0.018"-External Tooth LockStainless SteelPlain50000€5,393.61
FABORY B51460.031.0001 Lock Washer, Stainless Steel, #6 Size, 0.028 Inch Thickness, External Tooth, Type A | CG7LZL 42KM84 B51460.031.0001#68/25"0.588"0.028"-External Tooth LockStainless SteelPlain25000€1,821.49
FABORY B51460.037.0001 Lock Washer, Stainless Steel, #8 Size, 0.032 Inch Thickness, External Tooth, Type A | CG7LZM 42KM85 B51460.037.0001#80.384"0.67"0.032"-External Tooth LockStainless SteelPlain14450€2,009.54
FABORY B51460.050.0001 Lock Washer, Stainless Steel, #10 Size, 0.037 Inch Thickness, External Tooth, Type A | CG7LZN 42KM86 B51460.050.0001#100.513"22/25"0.037"-External Tooth LockStainless SteelPlain5000€1,683.21
FABORY B53460.031.0001 Lock Washer, Stainless Steel, #8 Size, 0.028 Inch Thickness, External Tooth, Type A | CG7NCQ 42KP49 B53460.031.0001#88/25"0.588"0.028"-External Tooth LockStainless SteelPlain25000€2,465.17
FABORY B53460.062.0001 Lock Washer, Stainless Steel, #8 Size, 0.042 Inch Thickness, External Tooth, Type A | CG7NCV 42KP53 B53460.062.0001#80.641"1.045"0.042"-External Tooth LockStainless SteelPlain5000€5,377.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B55460.012.0001 Lock Washer, 5 Fits Bolt Size, External Tooth Lock, 0.27 In O.D., 0.014 In Thk., 50000 Pk
€64,110.43 /pack