FABORY B51662.021.0075 Tapping Sheet Metal Screw, 3/4 Inch Length, 18-8 Stainless Steel, #12 Size | CG7MJU 400K02

FABORY B51662.021.0075 Sheet Metal Screw, 3/4 In Lg., 3/25 In Head Ht., 0.412 In Head Dia., 12 Screw Size, Phillips, Truss, Pln, 3000 Pk

Item: CG7MJU Model: B51662.021.0075Cross Ref: 400K02
In Stock

Get it by Friday, Jun 13

€642.66 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Dia.0.412"
Head Height3/25"
Head TypeTruss
Length3/4"
MaterialStainless Steel
Point TypeAB
Screw Size#12
System Of MeasurementImperial
Tip TypePointed
TypeStandard
Dimensional StandardsASME B18.6.3
DrivePhillips
Fastener Length3/4"
For Use In SystemsThread Forming Tapping Screw Type AB
Head Width0.412"
Minimum Head Width0.38"
Thread Size#12

Shipping Info:

Ship weight (kg) 10.3572
Country of OriginVaries

Product Details:

    • Thread Forming Tapping Screw Type AB

Product Variants

ProductModelScrew SizeDrive SizePoint TypeTypeTip TypeGradeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR 1VU61 Metal Screw Truss #4 1/4 L - Pack Of 100 | AB3XKN 1VU61#4#1AStandardPointedGrade 18-8TrussPhillips100€6.53
APPROVED VENDOR 1VU62 Metal Screw Truss #4 3/8 L - Pack Of 100 | AB3XKP 1VU62#4#1AStandardPointedGrade 18-8TrussPhillips100€6.27
APPROVED VENDOR 1VU63 Metal Screw Truss #4 1/2 L - Pack Of 100 | AB3XKQ 1VU63#4#1---Grade 18-8TrussPhillips100€7.43
APPROVED VENDOR 1VU64 Metal Screw Truss #6 1/4 L - Pack Of 100 | AB3XKR 1VU64#6#2AStandardPointedGrade 18-8TrussPhillips100€9.75
APPROVED VENDOR 1VU65 Metal Screw Truss #6 3/8 L - Pack Of 100 | AB3XKT 1VU65#6#2---Grade 18-8TrussPhillips100€8.80
APPROVED VENDOR U51662.013.0050 Metal Screw Truss #6 1/2 L - Pack Of 100 | AB3XKU 1VU66 U51662.013.0050#6#2-StandardPointedGrade 18-8TrussPhillips100€6.22
APPROVED VENDOR 1VU67 Metal Screw Truss #6 5/8 L - Pack Of 100 | AB3XKV 1VU67#6#2AStandardPointedGrade 18-8TrussPhillips100€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B51662.021.0075 Sheet Metal Screw, 3/4 In Lg., 3/25 In Head Ht., 0.412 In Head Dia., 12 Screw Size, Phillips, Truss, Pln, 3000 Pk
€642.66 /pack