FABORY B51090.075.0001 Jam Nut, 3/4-10 Thread Size, 316 Grade | CG7KGA 176A83

FABORY B51090.075.0001 Jam Nut, 3/4 In - 10 Thread Size, SS, Gr. 316, Plain, 1 1/8 In Wrench Size

Item: CG7KGA Model: B51090.075.0001Cross Ref: 176A83
Limited Availability
€277.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishPlain
Height0.398" to 0.446"
MaterialStainless Steel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10
Width1.088" to 1.125"
Wrench Size1 1/8"
Dimensional StandardsASME B18.2.2
Hex Height29/64"
Hex TypeJam Hex
Hex Width1 7/64"
Material Grade/class316
Thread TypeCoarse

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B51090.075.0001 Jam Nut, 3/4 In - 10 Thread Size, SS, Gr. 316, Plain, 1 1/8 In Wrench Size
€277.56 /unit