FABORY B11390.037.0001 Jam Nut, 3/8-16 Thread Size, Grade A Grade | CG7AYC 164Y11

FABORY B11390.037.0001 Jam Nut, 3/8 In - 16 Thread Size, Steel, 15/64 In Ht., Gr. A, Plain, Heavy Hex, Right Hand

Item: CG7AYC Model: B11390.037.0001Cross Ref: 164Y11
Limited Availability
€317.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishPlain
GradeGrade A
Height15/64"
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/8"-16
Hex Height15/64"
Hex TypeHeavy Jam
Material Grade/classGrade A

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B11390.037.0001 Jam Nut, 3/8 In - 16 Thread Size, Steel, 15/64 In Ht., Gr. A, Plain, Heavy Hex, Right Hand
€317.43 /unit