FABORY B08280.025.0175 Hex Head Lag Screw, 1-3/4 Inch Length, Low Carbon Steel, 1/4 Inch Size | CG7AFH 166W23

FABORY B08280.025.0175 Hex Head Lag Screw, 1/4 In - 10 Thread Size, 1/4 In Size, 1 3/4 In Lg., Zn Plated, 1000 Pk

Item: CG7AFH Model: B08280.025.0175Cross Ref: 166W23
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Lag Screw
FinishZinc Plated
GradeGrade 2
Head Height0.172"
Head Width0.26"
Hex Size7/16"
Length1 3/4"
MaterialSteel
Min. Thread Length1 3/8"
Size1/4"
System Of MeasurementImperial
Thread Size1/4"-10
Thread StylePartially Threaded
Tip TypePointed

Shipping Info:

Ship weight (kg) 10.0201
Country of OriginVaries

Product Variants

ProductModelSizeThread StyleHead HeightHead WidthMin. Thread LengthClassTip TypePkg. Qty.Price
APPROVED VENDOR U08280.025.0100 Hex Lag Screw Zinc 1/4 x 1 L - Pack Of 100 | AB2DAA 1LB67 U08280.025.01001/4"Fully Threaded0.172"0.26"-Not Applicable-100€7.18
APPROVED VENDOR U08280.025.0125 Hex Lag Screw 1/4 x 1 1/4 L - Pack Of 100 | AB2DAB 1LB68 U08280.025.01251/4"Partially Threaded0.172"0.26"3/4"Not Applicable-100€7.22
APPROVED VENDOR U08280.025.0150 Hex Lag Screw 1/4 x 1 1/2 L - Pack Of 100 | AB2DAC 1LB69 U08280.025.01501/4"Partially Threaded0.172"0.26"29/32"Not Applicable-100€11.77
APPROVED VENDOR U08280.025.0175 Hex Lag Screw 1/4 x 1 3/4 L - Pack Of 100 | AB2DAD 1LB70 U08280.025.01751/4"Partially Threaded0.172"0.26"1 3/8"Not Applicable-100€11.59
APPROVED VENDOR U08280.025.0200 Hex Lag Screw Zinc 1/4 x 2 L - Pack Of 100 | AB2DAE 1LB71 U08280.025.02001/4"Partially Threaded0.172"0.26"1 13/64"Not Applicable-100€14.57
APPROVED VENDOR U08280.025.0250 Hex Lag Screw 1/4 x 2 1/2 L - Pack Of 100 | AB2DAF 1LB72 U08280.025.02501/4"Partially Threaded0.172"0.26"1 1/2"Not Applicable-100€17.56
APPROVED VENDOR U08280.025.0300 Hex Lag Screw Zinc 1/4 x 3 L - Pack Of 100 | AB2DAG 1LB73 U08280.025.03001/4"Partially Threaded0.172"0.26"1 51/64"Not Applicable-100€18.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B08280.025.0175 Hex Head Lag Screw, 1/4 In - 10 Thread Size, 1/4 In Size, 1 3/4 In Lg., Zn Plated, 1000 Pk