Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B08210.050.0500 Hex Head Cap Screw, 1/2-13 Thread Size, 2 Grade | CG7ADT 42JP77

FABORY B08210.050.0500 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 5 In Lg., 5/16 In Head Ht., Gr. 2, 70 Pk

Item: CG7ADT Model: B08210.050.0500Cross Ref: 42JP77
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
HardnessRockwell B70
Head Height5/16"
Head TypeHex
Head Width3/4"
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength74000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length5"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1 1/4"
Overall Length5"
Rockwell HardnessHRB70
Thread Fit2A

Shipping Info:

Ship weight (kg) 9.7222
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08210.050.0075 Hex Cap Screw Grade 2 1/2-13 x 3/4 - Pack Of 25 | AB6ZEW 22RY57 U08210.050.0075Fully ThreadedRight HandHex-1/2"-13SteelZinc PlatedCoarse25€17.35
APPROVED VENDOR U08210.050.0100 Hex Cap Screw Grade 2 1/2-13 x 1 - Pack Of 25 | AB6ZEX 22RY58 U08210.050.0100Fully ThreadedRight HandHex-1/2"-13SteelZinc PlatedCoarse25€16.85
APPROVED VENDOR U08210.050.0125 Hex Cap Screw Grade 2 1/2-13 x 1-1/4 - Pack Of 25 | AB6ZEY 22RY59 U08210.050.0125Fully ThreadedRight HandHex-1/2"-13SteelZinc PlatedCoarse25€16.40
APPROVED VENDOR U08210.050.0150 Hex Cap Screw Grade 2 1/2-13 x 1-1/2 - Pack Of 25 | AB6ZEZ 22RY60 U08210.050.0150Fully ThreadedRight HandHex-1/2"-13SteelZinc PlatedCoarse25€10.44
APPROVED VENDOR U08210.050.0175 Hex Cap Screw Grade 2 1/2-13 x 1-3/4 - Pack Of 25 | AB6ZFA 22RY61 U08210.050.0175Fully ThreadedRight HandHex-1/2"-13SteelZinc PlatedCoarse25€23.70
APPROVED VENDOR U08210.050.0200 Hex Cap Screw Grade 2 1/2-13 x 2 - Pack Of 10 | AB6ZFB 22RY62 U08210.050.0200Partially ThreadedRight HandHex-1/2"-13SteelZinc PlatedCoarse10€9.35
APPROVED VENDOR U08210.050.0225 Hex Cap Screw Grade 2 1/2-13 x 2-1/4 - Pack Of 10 | AB6ZFC 22RY63 U08210.050.0225Partially ThreadedRight HandHex-1/2"-13SteelZinc PlatedCoarse10€11.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B08210.050.0500 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 5 In Lg., 5/16 In Head Ht., Gr. 2, 70 Pk