Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B08210.031.0075 Hex Head Cap Screw, 5/16-18 Thread Size, 2 Grade | CG7AAQ 42JP06

FABORY B08210.031.0075 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 3/4 In Lg., 13/64 In Head Ht., Gr. 2, 800 Pk

Item: CG7AAQ Model: B08210.031.0075Cross Ref: 42JP06
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
HardnessRockwell B70
Head Height13/64"
Head TypeHex
Head Width1/2"
Length3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength74000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Drive Size1/2"
Fastener Length3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length3/4"
Overall Length3/4"
Rockwell HardnessHRB70
Thread Fit2A

Shipping Info:

Ship weight (kg) 9.0477
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08210.031.0175 Hex Cap Screw Grade 2 5/16-18 x 1-3/4 - Pack Of 50 | AB6ZCT 22RY08 U08210.031.0175Partially ThreadedRockwell B80Right HandHex5/16"-18SteelZinc PlatedCoarse50€15.94
APPROVED VENDOR U08210.031.0200 Hex Cap Screw Grade 2 5/16-18 x 2 - Pack Of 50 | AB6ZCU 22RY09 U08210.031.0200Partially ThreadedRockwell B80Right HandHex5/16"-18SteelZinc PlatedCoarse50€13.09
APPROVED VENDOR U08210.031.0225 Hex Cap Screw Grade 2 5/16-18 x 2-1/4 - Pack Of 50 | AB6ZCV 22RY10 U08210.031.0225Partially ThreadedRockwell B80Right HandHex5/16"-18SteelZinc PlatedCoarse50€15.38
APPROVED VENDOR U08210.031.0250 Hex Cap Screw Grade 2 5/16-18 x 2-1/2 - Pack Of 50 | AB6ZCW 22RY11 U08210.031.0250Partially ThreadedRockwell B80Right HandHex5/16"-18SteelZinc PlatedCoarse50€13.30
APPROVED VENDOR U08210.031.0275 Hex Cap Screw Grade 2 5/16-18 x 2-3/4 - Pack Of 50 | AB6ZCX 22RY12 U08210.031.0275Partially ThreadedRockwell B80Right HandHex5/16"-18SteelZinc PlatedCoarse50€23.84
APPROVED VENDOR U08210.031.0300 Hex Cap Screw Grade 2 5/16-18 x 3 - Pack Of 50 | AB6ZCY 22RY13 U08210.031.0300Partially ThreadedRockwell B80Right HandHex5/16"-18SteelZinc PlatedCoarse50€13.74
APPROVED VENDOR U08210.031.0375 Hex Cap Screw Grade 2 5/16-18 x 3-3/4 - Pack Of 25 | AB6ZCZ 22RY14 U08210.031.0375Partially ThreadedRockwell B80Right HandHex5/16"-18SteelZinc PlatedCoarse25€17.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B08210.031.0075 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 3/4 In Lg., 13/64 In Head Ht., Gr. 2, 800 Pk
€118.80 /pack