Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B07000.062.0400 Socket Head Cap Screw, 4 Inch Length, 5/8-11 Thread Size, Alloy Steel Grade | CG6WKR 42HY61

FABORY B07000.062.0400 Socket Head Cap Screw, 5/8 In - 11 Thread Size, Cyl., 4 In Lg., 5/8 In Head Ht., Blk Oxide, Steel, 50 Pk

Item: CG6WKR Model: B07000.062.0400Cross Ref: 42HY61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size1/2"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C45
Head Dia.15/16"
Head Height5/8"
Head TypeCylindrical
Length4"
MaterialSteel
Min. Tensile Strength170000 psi
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Display Qty50
Head Diameter0.937"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1 3/4"
Screw Length4"
Tensile Strength170000 psi

Shipping Info:

Ship weight (kg) 9.8712
Country of OriginVaries

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07000.008.0012 Socket Cap Screw Standard 2-56 x 1/8 - Pack Of 100 | AB7BUA 22TP70 U07000.008.0012#2-56Fully Threaded5/64"0.14"0.086"1/8"180000 psiRockwell C37-C45100€20.06
APPROVED VENDOR U07000.008.0062 Socket Cap Screw Standard 2-56 x 5/8 - Pack Of 100 | AB7BUB 22TP71 U07000.008.0062#2-56Fully Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€27.61
APPROVED VENDOR U07000.008.0075 Socket Cap Screw Standard 2-56 x 3/4 - Pack Of 100 | AB7BUC 22TP72 U07000.008.0075#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€34.72
APPROVED VENDOR U07000.008.0087 Socket Cap Screw Standard 2-56 x 7/8 - Pack Of 100 | AB7BUD 22TP73 U07000.008.0087#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€46.44
APPROVED VENDOR U07000.008.0100 Socket Cap Screw Standard 2-56 x 1 - Pack Of 100 | AB7BUE 22TP74 U07000.008.0100#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€59.93
APPROVED VENDOR U07000.009.0075 Socket Cap Screw Standard 3-48 x 3/4 - Pack Of 100 | AB7BUF 22TP75 U07000.009.0075#3-48Partially Threaded5/64"0.161"0.099"5/8"180000 psiRockwell C37-C45100€20.44
APPROVED VENDOR U07000.011.0175 Socket Cap Screw Standard 4-40 x 1-3/4 - Pack Of 100 | AB7BUG 22TP76 U07000.011.0175#4-40Partially Threaded3/32"0.183"0.112"3/4"180000 psiRockwell C37-C45100€27.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B07000.062.0400 Socket Head Cap Screw, 5/8 In - 11 Thread Size, Cyl., 4 In Lg., 5/8 In Head Ht., Blk Oxide, Steel, 50 Pk
€117.02 /pack