FABORY B04008.075.0325 Structural Bolt, 3/4-10 Thread Size | CG6RMW 167C78

FABORY B04008.075.0325 Structural Bolt, 3/4 In - 10 Thread Size, Steel, 3 1/4 In Lg., Blk Oxide, Gr. A490, 50 Pk

Item: CG6RMW Model: B04008.075.0325Cross Ref: 167C78
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishBlack Oxide
GradeGrade A490
Grip Size1 7/8"
HardnessRockwell C25
Head Dia.1 1/4"
Head Height15/32"
Length3 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 3/8"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Dimensional StandardsASME B18.2.6
Fastener Length3 1/4"
Head Width1 1/4"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A490 Type 1
Material Quality StandardsASTM A490, ASTM F3125
Minimum Thread Length1 3/8"
Overall Length3 1/4"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 12.1725
Country of OriginVaries

Product Variants

ProductModelGrip SizeMaterialThread StyleHead HeightTypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
GRAINGER U04008.075.0200 Structural Bolt 3/4-10 2 Length Pk10 | AG2FNT 31JK66 U04008.075.02005/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€36.27
GRAINGER U04008.075.0225 Structural Bolt 3/4-10 x 2-1/4 Length Pk10 | AG2FNU 31JK67 U04008.075.02257/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€39.09
GRAINGER U04008.075.0250 Structural Bolt 3/4-10 x 2-1/2 Length Pk10 | AG2FNV 31JK68 U04008.075.02501 1/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€38.68
GRAINGER U04008.075.0275 Structural Bolt 3/4-10 x 2-3/4 Length Pk10 | AG2FNW 31JK69 U04008.075.02751 3/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€45.48
GRAINGER U04008.075.0300 Structural Bolt 3/4-10 3 Length Pk10 | AG2FNX 31JK70 U04008.075.03001 5/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€23.16
GRAINGER U04008.075.0150 Structural Bolt 3/4-10 X1-1/2 Length Pk10 | AG2GQM 31JK64 U04008.075.01501/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€32.49
GRAINGER U04008.075.0175 Structural Bolt 3/4-10 x 1-3/4 Length Pk10 | AG2GQN 31JK65 U04008.075.01753/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€35.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B04008.075.0325 Structural Bolt, 3/4 In - 10 Thread Size, Steel, 3 1/4 In Lg., Blk Oxide, Gr. A490, 50 Pk