Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B01200.062.0375 Hex Head Cap Screw, 5/8-11 Thread Size, 5 Grade | CG6QFJ 42HH17

FABORY B01200.062.0375 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 3 3/4 In Lg., 25/64 In Head Ht., Gr. 5, 55 Pk

Item: CG6QFJ Model: B01200.062.0375Cross Ref: 42HH17
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height25/64"
Head TypeHex
Head Width15/16"
Length3 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1 1/2"
Overall Length3 3/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 9.3852
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionMin. Thread LengthHead TypeDiameterThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR 1KB58 Hex Cap Screw Grade 5 5/8-11 x 5-1/2 - Pack Of 25 | AB2AGH 1KB58Partially ThreadedRockwell C25-C34Right Hand-Hex-5/8"-11Steel25€62.15
APPROVED VENDOR U01200.062.0100 Hex Cap Screw Grade 5 5/8-11 x 1 - Pack Of 10 | AB6ZUZ 22TC62 U01200.062.0100Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€7.37
APPROVED VENDOR U01200.062.0125 Hex Cap Screw Grade 5 5/8-11 x 1-1/4 - Pack Of 10 | AB6ZVA 22TC63 U01200.062.0125Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€10.26
APPROVED VENDOR U01200.062.0150 Hex Cap Screw Grade 5 5/8-11 x 1-1/2 - Pack Of 10 | AB6ZVB 22TC64 U01200.062.0150Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€10.82
APPROVED VENDOR U01200.062.0175 Hex Cap Screw Grade 5 5/8-11 x 1-3/4 - Pack Of 10 | AB6ZVC 22TC65 U01200.062.0175Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€12.48
APPROVED VENDOR U01200.062.0200 Hex Cap Screw Grade 5 5/8-11 x 2 Pk5 | AB6ZVD 22TC66 U01200.062.0200Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel5€5.16
APPROVED VENDOR U01200.062.0225 Hex Cap Screw Grade 5 5/8-11 x 2-1/4 Pk5 | AB6ZVE 22TC67 U01200.062.0225Partially ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel5€6.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B01200.062.0375 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 3 3/4 In Lg., 25/64 In Head Ht., Gr. 5, 55 Pk