Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY 1145 Reducing Bushing, Steel, 1/2 To 1 1/4 In Trade Size, 1 1/4 To 1/2 Inch Reduction | CH6TGB 52AW56

FABORY 1145 Reducing Bushing, Steel, 1/2 To 1 1/4 In Trade Size, 1 1/4 To 1/2 Inch Reduction

Item: CH6TGB Model: 1145Cross Ref: 52AW56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ColorGray
Compatible Conduit Trade Size1 1/4" to 1/2"
Compatible Conduit TypeRMC
Conduit Fitting TypeReducer
Connection TypeThreaded
FinishZinc Plated
For Conduit TypeIMC, RMC
For Use WithThreaded RMC
Inside Diameter64"
MaterialSteel
Outside Diameter8"
Overall Height1 5/8"
Overall Length11/16"
Overall Width1 5/8"
Reduction Size1 1/4" to 1/2"
StandardsCULUS LISTED
Thread GenderFemale to Male
Thread Size1-1/4" to 1/2"
Thread TypeNPS
Trade Size1/2", 1 1/4"
Weight0.26 lbs.

Shipping Info:

Ship weight (kg) 0.1206
Ship height (cm)4.13
Ship length (cm)1.75
Ship width (cm)4.13
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY 1145 Reducing Bushing, Steel, 1/2 To 1 1/4 In Trade Size, 1 1/4 To 1/2 Inch Reduction
€11.23 /unit