FABENCO XL71-33PC Safety Gate, 34-36.5 Inch Fit Clear Opening, A36 Carbon Steel, Yellow Powder Coat | CJ6QNG

FABENCO XL71-33PC Self Closing Safety Gate, 34-36.5 Inch Fit Clear Opening, A36 Carbon Steel

Item: CJ6QNG Model: XL71-33PC
Limited Availability
€441.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Gate
ColorYellow
FinishPowder Coated
Fits Opening34" to 36 1/2"
GradeGrade A36
Load CapacityNot Rated
Locking MechanismNot Applicable
MaterialCarbon Steel
Mounting And Installation OptionsAngle, Flat Bar, Pipe, Wall
Opening Width34" to 36 1/2"
Self Closing MechanismSpring Loaded
Spring MaterialStainless Steel
Swing DirectionLeft/Right Hand

Shipping Info:

Ship weight (kg) 17.55
Ship length (cm)92.71
Ship width (cm)62.23
Country of OriginUS

Product Variants

ProductModelMaterialFinishFits Clear OpeningColorPrice
FABENCO XL71-16 Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QME XL71-16Carbon SteelGalvanized17" to 18 1/2"-€369.22
FABENCO XL71-16PC Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Yellow Powder Coat | CJ6QMF XL71-16PCCarbon SteelPowder Coat17" to 18 1/2"-€412.95
FABENCO XL71-16RP Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Red Primer | CJ6QMG XL71-16RPCarbon SteelPrimed17" to 18 1/2"-€369.22
RFQ
FABENCO XL71-16SY Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Safety Yellow Enamel | CJ6QMH XL71-16SYCarbon SteelEnamel17" to 18 1/2"Yellow€425.16
RFQ
FABENCO XL71-18 Safety Gate, 19-21.5 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QMJ XL71-18Carbon SteelGalvanized19" to 21 1/2"-€369.22
RFQ
FABENCO XL71-18PC Safety Gate, 19-21.5 Inch Fit Clear Opening, A36 Carbon Steel, Yellow Powder Coat | CJ6QMK XL71-18PCCarbon SteelPowder Coat19" to 21 1/2"-€412.95
FABENCO XL71-18RP Safety Gate, 19-21.5 Inch Fit Clear Opening, A36 Carbon Steel, Red Primer | CJ6QML XL71-18RPCarbon SteelPrimed19" to 21 1/2"-€369.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABENCO XL71-33PC Self Closing Safety Gate, 34-36.5 Inch Fit Clear Opening, A36 Carbon Steel
€441.43 /unit