FABENCO XL71-24RP Safety Gate, 25-27.5 Inch Fit Clear Opening, A36 Carbon Steel, Red Primer | CJ6QMV

FABENCO XL71-24RP Safety Gate, 25-27.5 Inch Fit Clear Opening, A36 Carbon Steel, Red Primer

Item: CJ6QMV Model: XL71-24RP
Limited Availability
€381.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Gate
ColorRed
FinishPrimed
Fits Opening25" to 27 1/2"
GradeGrade A36
Load CapacityNot Rated
Locking MechanismNot Applicable
MaterialCarbon Steel
Mounting And Installation OptionsAngle, Flat Bar, Pipe, Wall
Opening Width25" to 27 1/2"
Self Closing MechanismSpring Loaded
Spring MaterialStainless Steel
Swing DirectionLeft/Right Hand

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)55.88
Ship length (cm)69.85

Product Variants

ProductModelMaterialFinishFits Clear OpeningColorPrice
FABENCO XL71-16 Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QME XL71-16Carbon SteelGalvanized17" to 18 1/2"-€369.22
FABENCO XL71-16PC Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Yellow Powder Coat | CJ6QMF XL71-16PCCarbon SteelPowder Coat17" to 18 1/2"-€412.95
FABENCO XL71-16RP Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Red Primer | CJ6QMG XL71-16RPCarbon SteelPrimed17" to 18 1/2"-€369.22
RFQ
FABENCO XL71-16SY Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Safety Yellow Enamel | CJ6QMH XL71-16SYCarbon SteelEnamel17" to 18 1/2"Yellow€425.16
RFQ
FABENCO XL71-18 Safety Gate, 19-21.5 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QMJ XL71-18Carbon SteelGalvanized19" to 21 1/2"-€369.22
RFQ
FABENCO XL71-18PC Safety Gate, 19-21.5 Inch Fit Clear Opening, A36 Carbon Steel, Yellow Powder Coat | CJ6QMK XL71-18PCCarbon SteelPowder Coat19" to 21 1/2"-€412.95
FABENCO XL71-18RP Safety Gate, 19-21.5 Inch Fit Clear Opening, A36 Carbon Steel, Red Primer | CJ6QML XL71-18RPCarbon SteelPrimed19" to 21 1/2"-€369.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABENCO XL71-24RP Safety Gate, 25-27.5 Inch Fit Clear Opening, A36 Carbon Steel, Red Primer
€381.42 /unit