FABENCO G94-33 Safety Gate, Universal Hinge Mount, 30-36 Inch Fit Clear Opening, 316L Stainless Steel | CJ6QHW

FABENCO G94-33 Safety Gate, Universal Hinge Mount, 30-36 Inch Fit Clear Opening, 316L Stainless Steel

Item: CJ6QHW Model: G94-33
In Stock

Get it by Tuesday, Jun 10

€557.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Gate
Adjustment Size6"
ColorSilver
FinishPlain
Fits Opening30" to 36"
GradeGrade 316L
Load CapacityNot Rated
Locking MechanismNot Applicable
MaterialStainless Steel
Mounting And Installation OptionsAngle, Flat Bar, Pipe, Wall
Opening Width30" to 36"
Self Closing MechanismSpring Loaded
Spring MaterialStainless Steel
Swing DirectionLeft/Right Hand

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)55.88
Ship length (cm)91.44
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMaterialFinishFits Clear OpeningPrice
FABENCO G72-21 Safety Gate, 18-24 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QHH G72-21Carbon SteelGalvanized18" to 24"€256.32
FABENCO G72-21PC Safety Gate, 18-24 Inch Fit Clear Opening, A36 Carbon Steel, Yellow Powder Coat | CJ6QHJ G72-21PCCarbon SteelPowder Coat18" to 24"€260.38
FABENCO G72-27 Safety Gate, 24-30 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QHK G72-27Carbon SteelGalvanized24" to 30"€262.42
FABENCO G72-27PC Safety Gate, 24-30 Inch Fit Clear Opening, A36 Carbon Steel, Yellow Powder Coat | CJ6QHL G72-27PCCarbon SteelPowder Coat24" to 30"€265.47
FABENCO G72-33 Safety Gate, 30-36 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QHM G72-33Carbon SteelGalvanized30" to 36"€267.50
FABENCO G72-33PC Safety Gate, 30-36 Inch Fit Clear Opening, A36 Carbon Steel, Yellow Powder Coat | CJ6QHN G72-33PCCarbon SteelPowder Coat30" to 36"€269.54
FABENCO G72-39 Safety Gate, 36-42 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QHP G72-39Carbon SteelGalvanized36" to 42"€316.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABENCO G94-33 Safety Gate, Universal Hinge Mount, 30-36 Inch Fit Clear Opening, 316L Stainless Steel
€557.38 /unit