Flat Shipping

Flat Shipping at €24.99 + VAT

EZ FLO 57788 Knob Lockset, 3, Tulip, Antique Brass, Not Keyed | CP4VVW

EZ FLO 57788 Knob Lockset, 3, Tulip, Antique Brass, Not Keyed

Item: CP4VVW Model: 57788Cross Ref: 491T72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Ada CompliantNo
Backset2 3/8", 2 3/4"
Electrical/mechanicalMechanical
FinishAntique Brass
Fire RatingNot Rated
For Use WithBedroom And Bathroom Doors
Handle TypeKnob
IncludesMounting Hardware
Key TypeNot Keyed
Keyway TypeNone
Knob MaterialSteel
Ligature ResistantNo
Location TypeMulti Family
Lockset Performance StrengthStandard Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Number Of Pins0
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.2.25" x 1"
Strike TypeRound Corner Full Lip
StyleTulip
Ansi GradeGrade 3
Ansi Lockset FunctionPrivacy
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
General Lockset FunctionPrivacy Knob Locksets
Hand OrientationNon Handed
Includes CoreCore Included
Inside Locking AccessThumb Turn
Knob/handle MaterialSteel
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Handle TypeKnob
Lockset StyleTulip
Lockset TypeMechanical
Outside Locking AccessThumb Turn
Performance Duty Rating2
Strike Plate Height2 1/4"
Strike Plate Width1"
Trim Plate ShapeRectangular
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKey TypeStyleNumber Of KeysKeyway TypeFinishNumber Of PinsFunctionElectrical/mechanicalPrice
EZ FLO 57799 Knob Lockset, 3, Ball, Satin Nickel, Not Keyed | CP4VVH 57799Not KeyedBall-NoneSatin Nickel-PassageMechanical€15.86
EZ FLO 57841 Knob Lockset, 3, Ball, Satin Nickel, Not Keyed, Knob | CP4VVJ 57841Not KeyedBall-NoneSatin Nickel-DummyMechanical€7.02
EZ FLO 57844 Knob Lockset, 3, Flat, Satin Nickel, Not Keyed, Knob | CP4VVK 57844Not KeyedFlat-NoneSatin Nickel-PassageMechanical€16.49
EZ FLO 57787 Knob Lockset, 3, Tulip, Antique Brass, Not Keyed | CP4VVL 57787Not KeyedTulip-NoneAntique Brass-PassageMechanical€16.49
EZ FLO 57785 Knob Lockset, 3, Tulip, Brass, Not Keyed | CR3ALQ 57785Not KeyedTulip-NoneBrass-DummyMechanical€6.86
EZ FLO 57789 Knob Lockset, 3, Tulip, Satin Chrome, Kwikset Kw1, Different | CP4VVM 57789DifferentTulip2Kwikset Kw1Satin Chrome5Entrance, OfficeMechanical€17.58
EZ FLO 57791 Knob Lockset, 3, Tulip, Satin Chrome, Not Keyed | CP4VVN 57791Not KeyedTulip-NoneSatin Chrome--Mechanical€16.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EZ FLO 57788 Knob Lockset, 3, Tulip, Antique Brass, Not Keyed
€14.56 /unit