EXTRACT-ALL F-DD1 Air Cleaner Filter, Poly Panel Filter | AF4CCK 8PK03

EXTRACT-ALL F-DD1 Air Cleaner Filter, Poly Panel Filter

Item: AF4CCK Model: F-DD1Cross Ref: 8PK03
In Stock

Get it by Friday, Jun 13

€260.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel and Rigid Cell Filter
Efficiency95%
FrameYes
Frame IncludedYes
IncludesThree-Sage Filter
Includes FrameYes
Media Area13 sq. ft.
Nominal Depth7"
Nominal Height12"
Nominal Width12"

Shipping Info:

Ship weight (kg) 2.27
Ship height (cm)35.56
Ship length (cm)20.32
Ship width (cm)35.56
HS code8421990080
Country of OriginUS

Product Variants

ProductModelFrameNominal DepthIncludes FrameEfficiencyNominal HeightNominal WidthPrice
EXTRACT-ALL F-DD3 Air Cleaner Filter, Galvanized Baffle Prefilter | AF4PBL 9E084 F-DD3No9"No95%12"12"€332.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL F-DD1 Air Cleaner Filter, Poly Panel Filter
€260.02 /unit