EXTRACT-ALL F-984-3 HEPA Filter, 24 Width | AC4BLH 2YFW1

EXTRACT-ALL F-984-3 HEPA Filter, 24 Inch Width

Item: AC4BLH Model: F-984-3Cross Ref: 2YFW1
In Stock

Get it by Thursday, Jun 12

€344.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHEPA Filter
FrameYes
Media Area58.8 sq. ft.
Merv17
Nominal Depth6"
Nominal Height12"
Nominal Width24"
Compatible Grainger Part Number2YFV5
Compatible Manufacturer Model NumberS-984-1
Filter TypeHEPA

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)22.1
Ship length (cm)61.72
Ship width (cm)32
HS code8421990080
Country of OriginUS

Product Variants

ProductModelFrameNominal HeightNominal WidthMervEfficiencyNominal DepthIncludes FrameFilters Down ToPkg. Qty.Price
EXTRACT-ALL F-981-3 HEPA Filter, 10" Width | AC4BKW 2YFU7 F-981-3Yes10"10"1799.97%-Yes-1€333.46
EXTRACT-ALL RF-981-5 Hepa Filter 10 Inch Width 9 Inch Height | AC4BLA 2YFV3 RF-981-5Yes9"10"1799.97%-Yes-1€454.83
EXTRACT-ALL RF-981-6 Hepa Filter 19 Inch Width 10 Inch H - Pack Of 6 | AC4BLB 2YFV4 RF-981-6No10"19"650%2"No3 µm6€120.50
EXTRACT-ALL RF-DD4 Hepa Filter 12 Inch Width 6 Inch D 12 Inch Height | AF3UWN 8DG47 RF-DD4No12"12"-1%6"No-1€369.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL F-984-3 HEPA Filter, 24 Inch Width
€344.85 /unit