EXTRACT-ALL E-984-1 24 Inch Width Acrylic Hood With Magnetic Stripts | AC4BLD 2YFV6

EXTRACT-ALL E-984-1 24 Inch Width Acrylic Hood With Magnetic Stripts

Item: AC4BLD Model: E-984-1Cross Ref: 2YFV6
In Stock

Get it by Tuesday, Jun 17

€589.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item24"W Capture Hood, Clear Acrylic
ColorClear
Depth9"
Height24"
IncludesMagnetic Strips
MaterialAcrylic
Overall Dimensions24" x 24" x 9"
TypeInlet
Width24"
Compatible Grainger Part Number2YFV5
Compatible Manufacturer Model NumberS-984-1
Overall Height24"
Overall Width24"
Product TypeCapture Hood

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)74.42
Ship length (cm)43.94
Ship width (cm)44.45
HS code8415904000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL E-984-1 24 Inch Width Acrylic Hood With Magnetic Stripts
€589.22 /unit