EXTRACT-ALL 987-DCA1 Air Purifier, Greater than 60 dB, Particle Removal, 65 dBA Max Noise Level | CH9NYV

EXTRACT-ALL 987-DCA1 Air Purifier, Greater than 60 dB, Particle Removal, 65 dBA Max Noise Level

Item: CH9NYV Model: 987-DCA1Cross Ref: 56MW28
In Stock

Get it by Tuesday, Jun 17

€2,033.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Purifier
Adjustable Extractor ArmYes
Air Cleaning MethodParticulate Filtration
Air Cleaning TechnologyParticulate Filtration
Cabinet Depth12 1/2"
Cabinet Height19 1/2"
Cabinet Width12 1/2"
Extractor Arm Hood Diameter6"
Filters Down To0.3 µm
Housing MaterialSteel
Max. Airflow230 CFM
MobilityMobile
Mounting OrientationVertical
Negative Air Machine ConvertibleYes
Noise Level65 dBA
Number Of Cleaning Stages3
Power Cord Length7 ft.
Recommended EnvironmentsDental Offices
Use LocationSource Capture
Air Cleaner Housing MaterialSteel
Air Velocity3500 FPM
Amperage2.8A
Filter Efficiency99.97%
Filters IncludedHEPA (Primary), Panel (Prefilter), Pleated (Prefilter)
Filters OutDental Aerosols and Overspray, Viruses
Frequency60 Hz
Manufacturer Warranty Length3 yrs.
Maximum Air Flow230 CFM
Maximum Noise Level65 dBA
Motor Speed2000 RPM
Mounting LocationFreestanding
Number Of Stages3
Primary Filter TypeHEPA
StandardsCE APPROVED, UL LISTED
Voltage120V
Wattage350 W
Weight35 lbs.

Shipping Info:

Ship weight (kg) 31.5
Country of OriginUS

Product Variants

ProductModelFilters Down ToMax. AirflowNoise LevelUse LocationPower Cord LengthHousing MaterialPrice
EXTRACT-ALL 987-DCA2 Air Purifier, Greater than 60 dB, Particle Removal, 65 dBA Max Noise Level, 3 Stages | CH9NYW 987-DCA20.12 µm380 CFM65 dBASource Capture7 ft.Steel€2,749.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL 987-DCA1 Air Purifier, Greater than 60 dB, Particle Removal, 65 dBA Max Noise Level
€2,033.61 /unit