Flat Shipping

Flat Shipping at €24.99 + VAT

EXCELTA 2629 Bent Long Nose Plier 4-3/4 Inch Smooth | AH3KPY 32NE96

EXCELTA 2629 Bent Long Nose Plier 4-3/4 Inch Smooth

Item: AH3KPY Model: 2629Cross Ref: 32NE96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBent Long Nose Plier
Cutter Length3/4"
Esd SafeNo , Yes
FeaturesDual Leaf Springs
Grip MaterialFoam
Grip StyleStandard Cushion
Grip TypeCushion Grip
Gripping SurfaceSmooth
Handle ColorTeal
Handle TypeCushion Grip
Includes Wire CutterNo
InsulatedNo
Insulated / UninsulatedUninsulated
Jaw Bend30°
Jaw Length3/4"
Jaw Opening TypeSpring Return
Jaw TextureSmooth
Jaw Width3/8"
Joint TypeSolid
MaterialStainless Steel
Max. Jaw Opening1/2"
Non SparkingNo
Overall Length4 3/4"
Plier MaterialStainless Steel
Plier Product GroupPliers
Side CutterNo
Spring ReturnYes
Tether CapableNo , Standard Tool
Tip Thickness0.02"
Tip Width0.031" , 1/32"
Wire CrimperNo
Wire StripperNo
Cutting CapacitiesNot Specified
Esd-safeYes
Handle StyleCushion Grip
Includes Wire StripperNo
Jaw ShapeCurved
Maximum Jaw Opening1/2"
Non-sparkingNo
Nose ShapeFlat
Plier TypeBent Nose Pliers
SeriesTealShield
StandardsESD SAFETY STANDARDS
Steel TypeStainless Steel
Surface Resistivity1010 ohm
Tether ReadyNo
Weight3.5 oz.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)17.78
Ship length (cm)6.6
Ship width (cm)1.78
Country of OriginPK

Product Details:

    • Wire Crimper : No
    • Nonsparking : No
    • Insulated / Uninsulated : Uninsulated
    • ESD Safe : No
    • Side Cutter : No
    • Wire Stripper : No
    • Joint Type : Solid
    • Gripping Surface : Smooth

Product Variants

ProductModelJaw LengthJaw BendTip WidthOverall LengthJaw WidthHandle TypeTether CapableEsd SafePrice
EXCELTA 2642 Flat Nose Plier 4-3/4 Inch Smooth | AH3KPZ 32NE97 26420.312"1/4"4 3/4"0.438"Cushion GripStandard ToolNo€33.18
EXCELTA 2829 Bent Long Nose Plier 5-3/4 Inch Smooth | AH3KQE 32NF03 28291 1/8"60°0.047"5 3/4"3/8"ErgonomicStandard ToolNo€38.04
EXCELTA 2842 Flat Nose Plier 5-3/4 Inch Smooth | AH3KQF 32NF04 28421.312"0.094"5 3/4"3/8"ErgonomicStandard ToolNo€36.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCELTA 2629 Bent Long Nose Plier 4-3/4 Inch Smooth
€37.75 /unit