EXCELON 441934710 Tubing, Pvc, Clear, 11/8 Inch Inside Dia, 13/8 Inch Outside Dia, 100 Ft Overall Length | CP4UZT

EXCELON 441934710 Tubing, Pvc, Clear, 11/8 Inch Inside Dia, 13/8 Inch Outside Dia, 100 Ft Overall Length

Item: CP4UZT Model: 441934710Cross Ref: 797KY5
In Stock

Get it by Thursday, Jun 12

€362.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Drain Lines, Water
ClarityClear
ColorClear
Fitting CompatibilityBarbed
FlexibilityFlexible
HardnessShore A 70
Inside Dia.1 1/8"
Length100 ft.
MaterialPVC
Outside Dia.1 3/8"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Stripe ColorNo Stripe
Vacuum RatingNot Rated
Wall Thickness1/8"
Inside Diameter1 1/8"
Material Trade NameRNT
Outside Diameter1 3/8"
Overall Length100 ft.
StandardsFDA, NSF 61, REACH, ROHS
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 11.2995

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessMaterialHardnessColorApplicationClarityPrice
EXCELON 4413810 Tubing, Pvc, Clear, 1 Inch Inside Dia, 11/2 Inch Outside Dia, 100 Ft Overall Length | CP4UVT 44138101"1 1/2"1/4"PVCShore A 70ClearAir, Drain Lines, WaterClear€668.48
EXCELON 4413805 Tubing, Pvc, Clear, 1 Inch Inside Dia, 11/2 Inch Outside Dia, 50 Ft Overall Length | CP4UVU 44138051"1 1/2"1/4"PVCShore A 70ClearAir, Drain Lines, WaterClear€329.38
EXCELON 4413510 Tubing, Pvc, Clear, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 100 Ft Overall Length | CP4UVV 44135101"1 1/4"1/8"PVCShore A 70ClearAir, Drain Lines, WaterClear€317.69
EXCELON 4413505 Tubing, Pvc, Clear, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 50 Ft Overall Length | CP4UVW 44135051"1 1/4"1/8"PVCShore A 70ClearAir, Drain Lines, WaterClear€159.31
EXCELON 4413705 Tubing, Pvc, Clear, 1 Inch Inside Dia, 13/8 Inch Outside Dia, 50 Ft Overall Length | CP4UVX 44137051"1 3/8"0.188"PVCShore A 70ClearAir, Drain Lines, WaterClear€251.50
EXCELON 4413610 Tubing, Pvc, Clear, 1 Inch Inside Dia, 15/16 Inch Outside Dia, 100 Ft Overall Length | CP4UVY 44136101"1.312"0.156"PVCShore A 70ClearAir, Drain Lines, WaterClear€395.89
EXCELON 441901750 Tubing, Pvc, Clear, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 500 Ft Overall Length | CP4UWC 4419017500.062"1/8"0.031"PVCShore A 70ClearAir, Drain Lines, WaterClear€227.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCELON 441934710 Tubing, Pvc, Clear, 11/8 Inch Inside Dia, 13/8 Inch Outside Dia, 100 Ft Overall Length
€362.03 /unit