Flat Shipping

Flat Shipping at €24.99 + VAT

EXCELON 4410350 Tubing, Pvc, Clear, 3/16 Inch Inside Dia, 5/16 Inch Outside Dia, 500 Ft Overall Length | CP4VBG

EXCELON 4410350 Tubing, Pvc, Clear, 3/16 Inch Inside Dia, 5/16 Inch Outside Dia, 500 Ft Overall Length

Item: CP4VBG Model: 4410350Cross Ref: 797KR3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Drain Lines, Water
ClarityClear
ColorClear
Fitting CompatibilityBarbed
FlexibilityFlexible
HardnessShore A 70
Inside Dia.0.188"
Length500 ft.
MaterialPVC
Outside Dia.0.312"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesAntimicrobial, Tear Resistant, UV Resistant
Stripe ColorNo Stripe
Vacuum RatingNot Rated
Wall Thickness0.062"
Inside Diameter3/16"
Material Trade NameRNT
Outside Diameter5/16"
Overall Length500 ft.
StandardsFDA, NSF 61, REACH, ROHS
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 5.6475

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessMaterialHardnessColorApplicationClarityPrice
EXCELON 4413810 Tubing, Pvc, Clear, 1 Inch Inside Dia, 11/2 Inch Outside Dia, 100 Ft Overall Length | CP4UVT 44138101"1 1/2"1/4"PVCShore A 70ClearAir, Drain Lines, WaterClear€668.48
EXCELON 4413805 Tubing, Pvc, Clear, 1 Inch Inside Dia, 11/2 Inch Outside Dia, 50 Ft Overall Length | CP4UVU 44138051"1 1/2"1/4"PVCShore A 70ClearAir, Drain Lines, WaterClear€329.38
EXCELON 4413510 Tubing, Pvc, Clear, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 100 Ft Overall Length | CP4UVV 44135101"1 1/4"1/8"PVCShore A 70ClearAir, Drain Lines, WaterClear€317.69
EXCELON 4413505 Tubing, Pvc, Clear, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 50 Ft Overall Length | CP4UVW 44135051"1 1/4"1/8"PVCShore A 70ClearAir, Drain Lines, WaterClear€159.31
EXCELON 4413705 Tubing, Pvc, Clear, 1 Inch Inside Dia, 13/8 Inch Outside Dia, 50 Ft Overall Length | CP4UVX 44137051"1 3/8"0.188"PVCShore A 70ClearAir, Drain Lines, WaterClear€251.50
EXCELON 4413610 Tubing, Pvc, Clear, 1 Inch Inside Dia, 15/16 Inch Outside Dia, 100 Ft Overall Length | CP4UVY 44136101"1.312"0.156"PVCShore A 70ClearAir, Drain Lines, WaterClear€395.89
EXCELON 441901750 Tubing, Pvc, Clear, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 500 Ft Overall Length | CP4UWC 4419017500.062"1/8"0.031"PVCShore A 70ClearAir, Drain Lines, WaterClear€227.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCELON 4410350 Tubing, Pvc, Clear, 3/16 Inch Inside Dia, 5/16 Inch Outside Dia, 500 Ft Overall Length
€207.22 /unit