Flat Shipping

Flat Shipping at €24.99 + VAT

EXCELON 41024710-5711G Tubing Flexible Pvc 7/8 Inch Outer Diameter 50 Feet | AD9YVP 4VUR9

EXCELON 41024710-5711G Tubing Flexible Pvc 7/8 Inch Outer Diameter 50 Feet

Item: AD9YVP Model: 41024710-5711GCross Ref: 4VUR9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Bend Radius2 3/8"
ColorClear
Inside Dia.5/8"
Length50 ft.
MaterialPVC
Max. Pressure20 psi
Outside Dia.7/8"
Sae Or MetricSAE
Temp. Range-65°F to +140°F
Tensile Strength1400 psi
TypeFlexible
Wall Thickness1/8"
ApplicationAir, Beverage, Food, Water
ClarityClear
Fitting CompatibilityBarbed
FlexibilityFlexible
Inside Diameter5/8"
Maximum Operating Pressure20 psi
Outside Diameter7/8"
Overall Length50 ft.
ReinforcementNot Reinforced
Resistance PropertiesChemical Resistant
StandardsFDA
Stripe ColorNo Stripe

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)46.23
Ship length (cm)44.96
Ship width (cm)11.43
HS code3917320010
Country of OriginUS

Product Variants

ProductModelInside Dia.Max. PressureOutside Dia.Wall ThicknessBend RadiusMaterialTemp. RangeTypePrice
EXCELON 410610-5711G Tubing Flexible Pvc 3/8 Inch Outer Diameter 50 Feet | AD9YVJ 4VUP7 410610-5711G1/4"25 psi3/8"0.062"1"PVC-65°F to +140°FFlexible€29.76
EXCELON 410010A-5711G Tubing Flexible Pvc 7/16 Inch Outer Diameter 50 Feet | AD9YVK 4VUP9 410010A-5711G0.312"20 psi0.438"0.062"1 3/8"PVC-65°F to +140°FFlexible€35.90
EXCELON 411210-5711G Tubing Flexible Pvc 1/2 Inch Outer Diameter 50 Feet | AD9YVL 4VUR2 411210-5711G3/8"20 psi1/2"0.062"1 1/2"PVC-65°F to +140°FFlexible€41.07
EXCELON 411810-5711G Tubing Flexible Pvc 5/8 Inch Outer Diameter 50 Feet | AD9YVM 4VUR7 411810-5711G1/2"10 psi5/8"0.062"2 7/8"PVC-65°F to +140°FFlexible€52.56
EXCELON 4118210-5711G Tubing Flexible Pvc 3/4 Inch Outer Diameter 50 Feet | AD9YVN 4VUR8 4118210-5711G1/2"25 psi3/4"1/8"1 1/2"PVC-65°F to +140°FFlexible€104.46
EXCELON 413510-5711G Tubing Flexible Pvc 1-1/4 Inch Outer Diameter 50 Feet | AD9YVR 4VUT2 413510-5711G1"25 psi1 1/4"1/8"3"PVC-65°F to +140°FFlexible€186.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCELON 41024710-5711G Tubing Flexible Pvc 7/8 Inch Outer Diameter 50 Feet
€121.62 /unit