Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR SF2020SS Atomizing Spray Nozzle 25w | AG6JRZ 35XT47

EXAIR SF2020SS Atomizing Spray Nozzle 25w

Item: AG6JRZ Model: SF2020SSCross Ref: 35XT47
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€661.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAtomizing Spray Nozzle
Air Consumption2.3-4.3 SCFM
Category TypePressure Washer Nozzles
FeaturesCan Be Gravity Fed Or Lift From A Siphon Height Up To 36 In, Can Be Used With Liquids Up To 200 Centipoise, No Drip Siphon Fed Nozzles Do Not Require Pressurized Liquid
Flow Rate0.3-1.2 GPH
Fluid Delivery SpeedLow
Fluid Delivery TypeSiphon
MaterialStainless Steel
Max. Height36"
Max. Working Pressure250 psig
Spray Pattern @ 15 In.25"
Thread Size1/4"
Thread TypeFNPT
Flow Rate - Minimum0.3 GPH
Fluid Inlet Size1/4"
Fluid Inlet TypeFNPT
Mix TypeInternal
Operating Pressure - Maximum250 psig
Product TypeNo Drip Atomizing Nozzle
Spray Pattern Size - Maximum25"

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)5.72
Ship length (cm)17.78
Ship width (cm)6.35
HS code8424309000

Product Details:

    • Max. Siphon Height (36")

Product Variants

ProductModelSpray Pattern @ 15 In.Flow RateAir ConsumptionFluid Delivery TypeMax. Working PressureFluid Delivery SpeedMaterialPrice
EXAIR SR1040SS Atomizing Spray Nozzle 0.3 To 15 Gph | AD6RHD 49T524 SR1040SS10"0.3-15 GPH5.7-12 SCFMSiphon250 psigLowStainless Steel€277.14
EXAIR SR2010SS Atomizing Spray Nozzle 6.8 Dia. | AG6JRU 35XT42 SR2010SS6 13/16"0.2-0.8 GPH0.5-1.6 SCFMSiphon250 psigLowStainless Steel€528.42
EXAIR SR2020SS Atomizing Spray Nozzle 8 Dia. | AG6JRV 35XT43 SR2020SS8"0.3-1.9 GPH0.7-2.3 SCFMSiphon250 psigLowStainless Steel€528.42
EXAIR SR2030SS Atomizing Spray Nozzle 8.3 Dia. | AG6JRW 35XT44 SR2030SS8 5/16"0.3-5.8 GPH1.4-5.5 SCFMSiphon250 psigLowStainless Steel€546.71
EXAIR SR2040SS Atomizing Spray Nozzle 10 Dia. | AG6JRX 35XT45 SR2040SS10"0.3-15 GPH5.7-12 SCFMSiphon250 psigLowStainless Steel€528.42
EXAIR SF2010SS Atomizing Spray Nozzle 15w | AG6JRY 35XT46 SF2010SS15"0.1-0.4 GPH0.9-1.7 SCFMSiphon250 psigLowStainless Steel€546.71
EXAIR SF2030SS Atomizing Spray Nozzle 18w Siphon | AG6JTA 35XT48 SF2030SS18"1-1.9 GPH2.2-4 SCFMSiphon250 psigLowStainless Steel€528.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR SF2020SS Atomizing Spray Nozzle 25w
€661.32 /unit