Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR EF1010SS Atomizing Spray Nozzle 1 - 3.8 Gph | AG6ZWN 49T513

EXAIR EF1010SS Atomizing Spray Nozzle 1 - 3.8 Gph

Item: AG6ZWN Model: EF1010SSCross Ref: 49T513
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€334.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAtomizing Spray Nozzle
Air Consumption0.8-5.1 SCFM
Category TypePressure Washer Nozzles
FeaturesAir And Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows Are Needed, Can Be Used With Liquids Up To 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Flow Rate1-3.8 GPH
Fluid Delivery SpeedLow
Fluid Delivery TypePressure
MaterialStainless Steel
Max. Height36"
Max. Working Pressure250 psig
Spray Pattern @ 15 In.13"
Thread Size1/4"
Thread TypeFNPT
Compatible Fluid TypePaints
Fluid Inlet TypeFNPT
Max. Siphon Height3 ft.
Mix TypeExternal
Product TypeAtomizing Nozzle
Spray Pattern Size - Maximum13"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)5.08
HS code8424309000

Product Details:

    • Max. Siphon Height (36")

Product Variants

ProductModelSpray Pattern @ 15 In.Flow RateAir ConsumptionFluid Delivery TypeMax. Working PressureFluid Delivery SpeedMaterialPrice
EXAIR AN2010SS Atomizing Spray Nozzle 7 Dia. | AG6JQP 35XT14 AN2010SS7"1.1-3.3 GPH0.6-2.8 SCFMPressure250 psigLowStainless Steel€531.07
EXAIR AN2020SS Atomizing Spray Nozzle 7.5 Dia. | AG6JQQ 35XT15 AN2020SS7 1/2"0.6-9.9 GPH2.8-11.3 SCFMPressure250 psigLowStainless Steel€546.71
EXAIR AN2030SS Atomizing Spray Nozzle 8 Diameter Low | AG6JQR 35XT16 AN2030SS8"3.3-23 GPH1.9-9.6 SCFMPressure250 psigLowStainless Steel€548.32
EXAIR AN2040SS Atomizing Spray Nozzle 9 Dia. | AG6JQT 35XT17 AN2040SS9"3-66 GPH2.8-10.2 SCFMPressure250 psigLowStainless Steel€546.71
EXAIR AW2010SS Atomizing Spray Nozzle 16 Dia. | AG6JQU 35XT18 AW2010SS16"1.3-3.5 GPH0.3-1.5 SCFMPressure250 psigLowStainless Steel€546.71
EXAIR AW2020SS Atomizing Spray Nozzle 19 Dia. | AG6JQV 35XT19 AW2020SS19"0.9-8.5 GPH1.7-7.1 SCFMPressure250 psigLowStainless Steel€528.42
EXAIR AW2030SS Atomizing Spray Nozzle 20 Dia. | AG6JQW 35XT20 AW2030SS20"0.8-15 GPH1.9-9.6 SCFMPressure250 psigLowStainless Steel€531.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR EF1010SS Atomizing Spray Nozzle 1 - 3.8 Gph
€334.98 /unit