Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR AF2040SS Atomizing Spray Nozzle 36w | AG6JRB 35XT25

EXAIR AF2040SS Atomizing Spray Nozzle 36w

Item: AG6JRB Model: AF2040SSCross Ref: 35XT25
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€661.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAtomizing Spray Nozzle
Air Consumption1.4-7.9 SCFM
Category TypePressure Washer Nozzles
FeaturesNo Drip Internal Mix Nozzles Produce The Finest Atomization And Can Be Used With Liquids Up To 300 Centipoise
Flow Rate3.3-18.3 GPH
Fluid Delivery SpeedLow
Fluid Delivery TypePressure
MaterialStainless Steel
Max. Working Pressure250 psig
Spray Pattern @ 15 In.36"
Thread Size1/4"
Thread TypeFNPT
Compatible Fluid TypePaints
Flow Rate - Minimum3.3 GPH
Fluid Inlet Size1/4"
Fluid Inlet TypeFNPT
Mix TypeInternal
Operating Pressure - Maximum250 psig
Product TypeNo Drip Atomizing Nozzle
Spray Pattern Size - Maximum36"

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)5.72
Ship length (cm)17.78
Ship width (cm)6.35
HS code8424309000

Product Variants

ProductModelSpray Pattern @ 15 In.Flow RateAir ConsumptionFluid Delivery TypeMax. Working PressureFluid Delivery SpeedMaterialPrice
EXAIR AN2010SS Atomizing Spray Nozzle 7 Dia. | AG6JQP 35XT14 AN2010SS7"1.1-3.3 GPH0.6-2.8 SCFMPressure250 psigLowStainless Steel€531.07
EXAIR AN2020SS Atomizing Spray Nozzle 7.5 Dia. | AG6JQQ 35XT15 AN2020SS7 1/2"0.6-9.9 GPH2.8-11.3 SCFMPressure250 psigLowStainless Steel€546.71
EXAIR AN2030SS Atomizing Spray Nozzle 8 Diameter Low | AG6JQR 35XT16 AN2030SS8"3.3-23 GPH1.9-9.6 SCFMPressure250 psigLowStainless Steel€548.32
EXAIR AN2040SS Atomizing Spray Nozzle 9 Dia. | AG6JQT 35XT17 AN2040SS9"3-66 GPH2.8-10.2 SCFMPressure250 psigLowStainless Steel€546.71
EXAIR AW2010SS Atomizing Spray Nozzle 16 Dia. | AG6JQU 35XT18 AW2010SS16"1.3-3.5 GPH0.3-1.5 SCFMPressure250 psigLowStainless Steel€546.71
EXAIR AW2020SS Atomizing Spray Nozzle 19 Dia. | AG6JQV 35XT19 AW2020SS19"0.9-8.5 GPH1.7-7.1 SCFMPressure250 psigLowStainless Steel€528.42
EXAIR AW2030SS Atomizing Spray Nozzle 20 Dia. | AG6JQW 35XT20 AW2030SS20"0.8-15 GPH1.9-9.6 SCFMPressure250 psigLowStainless Steel€531.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR AF2040SS Atomizing Spray Nozzle 36w
€661.32 /unit