Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 840008 Vacuum Ejector 164lpm 1/8 Inch Fnpt | AF6QUL 20CL80

EXAIR 840008 Vacuum Ejector 164lpm 1/8 Inch Fnpt

Item: AF6QUL Model: 840008Cross Ref: 20CL80
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€253.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Vacuum Ejector
Category TypeVacuum Ejectors
Ejector TypeSingle Stage Venturi
Exhaust Size1/4"
Exhaust TypeFNPT
Height33 mm
Length111 mm
Max. Flow Rate164 LPM
Max. Operating Temp.250°F
Maximum Supply Pressure250 psi
Overall Length111 mm
Port Size1/8"
Pressure Port GenderFemale
Pressure Range0 kPa to 85 kPa
Supply Pressure Range0 psi to 250 psi
Temp. Range0°F to +250°F , 250°F
Vacuum Flow Rate164 LPM
Vacuum Port GenderFemale
Vacuum Port Size1/4"
Vacuum Pressure Range0 kPa to 85 kPa
Valve TypeRotary
Weight250g
Maximum Vacuum Flow Rate164 LPM
Pressure Port Size1/8"
Pressure Port TypeNPT
Vacuum Port TypeNPT

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)5.08
Ship length (cm)15.88
Ship width (cm)5.08
HS code8414100000

Product Variants

ProductModelVacuum Port SizeVacuum Flow RateHeightMaximum Supply PressureValve TypeVacuum Pressure RangePrice
EXAIR 840030 Vacuum Ejector 1039lpm 3/8 Inch Fnpt | AF6QUN 20CL82 8400301/2"1039 LPM49 mm250 psiRotary0 kPa to 85 kPa€286.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 840008 Vacuum Ejector 164lpm 1/8 Inch Fnpt
€253.24 /unit