Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 8030 Ionizing Bar, 30 in, 0.1 sec Discharge Time, 4 Inch Max Distance | CP4UQW

EXAIR 8030 Ionizing Bar, 30 in, 0.1 sec Discharge Time, 4 Inch Max Distance

Item: CP4UQW Model: 8030Cross Ref: 361L24
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€668.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Category TypeIonizing And Static Removal Bars
Discharge Time0.1 sec.
FeaturesArmored And Shielded Cable, Integrated Ground, Non-Ratioactive, Shockless, Stainless Steel Connection To Power Supply, With Mounting Flange
Ionizer Bar Working Length30"
Maximum Distance From Charged Surface4"
Overall Height1/2"
Overall Length31 5/8"
Static-eliminating Air Gun TypeIonizing Bar
Calibration Certificate TypeNot Certified
Charged Surface Distance - Maximum4"
Cord Length5 ft.
Includes5 ft. Armored and Electromagnetically Shielded Cable, Assembled Connector
Input Voltage - Maximum5 kV
Ionizer Bar Working Width30"
Ionizer TypeAir Free Bars
Operating Temperature - Maximum165°F
Overall Depth1 1/8"
Overall Width31 5/8"
Product TypeIonizing Bar
StandardsCE, CRUUS, CULUS, EMC, EU GENERAL PRODUCT SAFETY DIRECTIVE (2001/95/EC), EU MACHINERY DIRECTIVE (2006/42/EC), ROHS, UL 94 HB (PLASTIC PARTS)
Static Discharge Time0.1 sec., 0.14 sec., 0.29 sec., 0.53 sec., 0.96 sec.

Shipping Info:

Ship weight (kg) 1.53

Product Variants

ProductModelStatic-eliminating Air Gun TypePrice
EXAIR 8084 Ionizing Bar, 84 in, 0.1 sec Discharge Time, 4 Inch Max Distance | CP4UQX 8084Ionizing Bar€2,283.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 8030 Ionizing Bar, 30 in, 0.1 sec Discharge Time, 4 Inch Max Distance
€668.67 /unit