Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 4906 Enclosure Cooler Side Mount Kit | CP4URF

EXAIR 4906 Enclosure Cooler Side Mount Kit

Item: CP4URF Model: 4906Cross Ref: 20CL90
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€287.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount Kit
Compatible With BrandExair
Compatible With Grainger Part Number4LCK8, 4LCK9
Compatible With Manufacturer Part Number4608, 4608SS, 4708, 4708SS, 4808, 4808SS
Compatible With SeriesExair
Fits BrandExair
For Use WithEnclosure Coolers
Includes90° Mounting Block, Lock Nut, Nylon Elbow, O-Ring
TypeSide Mount Kit
Product TypeSide Mount Kit

Shipping Info:

Ship weight (kg) 1.7505
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypePrice
EXAIR 4907 Enclosure Cooler Side Mount Kit | CP4URE 4907Side Mount Kit€236.16
EXAIR 4910 Enclosure Cooler Side Mount Kit | CP4URG 4910Side Mount Kit€159.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 4906 Enclosure Cooler Side Mount Kit
€287.58 /unit