Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 2454 Air Wipe Kit 1/4 Inch Npt 4 Inch Diameter Aluminium | AE9GDA 6JJN4

EXAIR 2454 Air Wipe Kit 1/4 Inch Npt 4 Inch Diameter Aluminium

Item: AE9GDA Model: 2454Cross Ref: 6JJN4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,442.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Wipe Kit
Air Consumption50.2 SCFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Slot Gap (in.)0.002"
Air Slot Gap Size0.002"
Body MaterialAluminum
Category TypeAir Knives
Db @ 80 Psi81 dB
Fluid TypeCompressed Air
Fnpt Inlet Size1/4"
For Fluid TypeCompressed Air
IncludesAutomatic Drain Filter Separator, Filter Element, Pressure Regulator, Shim Set
Inlet GenderFemale
Inlet Size1/4"
Inlet TypeFemale
Inside Dia.4"
MaterialAluminum
Max. Flow Rate50.2 SCFM
Max. Operating Pressure250 psi
Max. Operating Temp.400°F
Max. Temp.400°F
Maximum Sound Level82 dBA
Maximum Sound Level At 3 Ft82 dBA
Min. Operating Pressure80 psi
Mounting Hole Dia.1/4"
Mounting StyleSide Tapped
Mounting Thread Size1/4"-20
Number Of Air Inlets2
Number Of Inlets1 , 2
Open Air Gap Setting0.002"
Operating Pressure80 psi to 250 psi
Outside Dia.6 3/4"
Overall Depth1 1/8"
Overall Thickness1.13"
Ring Dia.6 3/4"
Shim Thickness0.002"
System Of MeasurementInch
Throat Diameter4"
TypeGeneral Purpose, High Efficiency
Air Inlet1/4" FNPT
Maximum Flow Rate50.2 SCFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature400°F
Minimum Operating Pressure80 psi
Mounting Hole Diameter1/4"
Mounting Stud Thread Size1/4"-20
Overall Ring Diameter6 3/4"
Product TypeAir Wipe Kit
StandardsCONFLICT MATERIAL RULE, CONSUMER PROTECTION ACT

Shipping Info:

Ship weight (kg) 3.906
Ship height (cm)27.94
Ship length (cm)36.83
Ship width (cm)26.67
HS code8479899899
Country of OriginUS

Product Variants

ProductModelAir ConsumptionOverall DepthInside Dia.Outside Dia.MaterialAir Slot WidthMax. Temp.Operating PressurePrice
EXAIR 2450 Air Wipe Kit 1/4 Inch Npt 0.5 Inch Id Aluminium | AD8NEL 4LCH3 245013.9 SCFM1.13"1/2"3 1/4"Aluminum0.002"400°F80 psi to 250 psi€709.84
EXAIR 2451 Air Wipe Kit 1/4 Inch Npt 1 Inch Id Aluminium | AD8NEN 4LCH5 245119.1 SCFM1.13"1"3 3/4"Aluminum0.002"400°F80 psi to 250 psi€776.40
EXAIR 2452 Air Wipe Kit 1/4 Inch Npt 2 Inch Id Aluminium | AD8NEQ 4LCH7 245229.5 SCFM1.13"2"4 3/4"Aluminum0.002"400°F80 psi to 250 psi€921.79
EXAIR 2453 Air Wipe Kit 1/4 Inch Npt 3 Inch Diameter Aluminium | AE9GCY 6JJN2 245339.8 SCFM1 1/8"3"5 3/4"Aluminum-400°F80 psi to 250 psi€1,137.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 2454 Air Wipe Kit 1/4 Inch Npt 4 Inch Diameter Aluminium
€2,442.29 /unit