Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 1103SS Air Gun Nozzle Safety 1-2/3 Inch Length | AD8NGX 4LCR7

EXAIR 1103SS Air Gun Nozzle Safety 1-2/3 Inch Length

Item: AD8NGX Model: 1103SSCross Ref: 4LCR7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€194.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Nozzle
Air Consumption10 SCFM
Air Flow PatternForceful
ApplicationIndustrial Cleaning And Drying
Base MaterialStainless Steel
Category TypeAir Gun Nozzles And Accessories
Compatible WithAir Guns
Diameter1/2"
Extension Length1 21/32"
FeaturesHigh Efficiency, Low Noise
For Use With Mfr. Model No.1299, 1699SS
GradeGrade 316
Inlet Size1/8"
Inlet TypeMNPT
Length1 2/3" , 1.667"
Max. Dba71 dBA
Noise Level71 dBA
Nozzle TypeSafety
Number Of Pieces1
Osha Pressure CompliantYes
Output9 ozf
Overall Length1 21/32"
Thread Size1/8"
Thread TypeMNPT
Tip MaterialStainless Steel
TypeAir Gun Nozzle

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)7.62
HS code8467920090
Country of OriginUS

Product Variants

ProductModelExtension LengthThread SizeNozzle TypeAir Flow PatternInlet SizeMax. DbaAir ConsumptionDiameterPrice
EXAIR 1108SS Air Gun Nozzle Safety 1/2 Inch Length | AA6ZVM 15J053 1108SS1/2"M4 x 0.5SafetyForcefulM4 x 0.558 dBA2.5 SCFM5/32"€92.37
EXAIR 1108SS-NPT Air Gun Nozzle Safety 7/8 Inch Length | AA6ZVN 15J054 1108SS-NPT1/2"1/8"SafetyForceful-58 dBA2.5 SCFM5/32"€120.54
EXAIR 1109SS Air Gun Nozzle Safety 5/8 Inch Length | AA6ZVP 15J055 1109SS5/8"M5 x 0.5SafetyFocusedM5 x 0.568 dBA4.9 SCFM13/64"€98.43
EXAIR 1109SS-NPT Air Gun Nozzle Safety 1 Inch Length | AA6ZVQ 15J056 1109SS-NPT1"1/8"SafetyFocused-68 dBA4.9 SCFM13/64"€124.52
EXAIR 1110SS Air Gun Nozzle Safety 7/9 Inch Length | AA6ZVR 15J057 1110SS25/32"M6 x 0.75SafetyFocusedM6 x 0.7575 dBA8.3 SCFM1/4"€102.32
EXAIR 1110SS-NPT Air Gun Nozzle Safety 1-1/16 Inch Length | AA6ZVT 15J058 1110SS-NPT1 1/16"1/8"SafetyFocused-75 dBA8.3 SCFM27/64"€128.87
EXAIR 1102SS Air Gun Nozzle Safety 1-1/5 Inch Length | AD8NGV 4LCR5 1102SS1 3/16"1/8"SafetyForceful1/8"71 dBA10 SCFM1/2"€124.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 1103SS Air Gun Nozzle Safety 1-2/3 Inch Length
€194.19 /unit