EXAIR 110254SS Air Knife Kit 1/4 Inch Npt 54 Inch Length Stainless Steel | AE9GCV 6JJL9

EXAIR 110254SS Air Knife Kit 1/4 Inch Npt 54 Inch Length Stainless Steel

Item: AE9GCV Model: 110254SSCross Ref: 6JJL9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,753.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Knife Kit
Air Consumption156 SCFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Slot Gap (in.)0.002"
Air Slot Gap Size0.002"
Air Slot Height0.002"
Air Slot Width54"
Body MaterialStainless Steel
Category TypeAir Knives
Db @ 80 Psi64 dB
Flow Pattern Height At 12 Inches5"
Flow Pattern Height At 18 Inches7"
Flow Pattern Height At 3 Inches2"
Flow Pattern Height At 6 Inches3"
Fluid TypeCompressed Air
Fnpt Inlet Size1/4"
For Fluid TypeCompressed Air
IncludesFilter, Filter/Regulator Mounting Hardware, Pressure Regulator, Three 0.002 In Stainless Steel Shims
Includes Filter SeparatorFilter Separator Included
Includes Pressure RegulatorPressure Regulator Included
Includes ShimsShim Set Included
Inlet GenderFemale
Inlet Size1/4"
Inlet TypeFemale
MaterialStainless Steel
Max. Operating Pressure250 psi
Max. Operating Temp.800°F
Max. Temp.800°F
Maximum Sound Level72 dBA
Min. Operating Pressure80 psi
Mounting Hole Dia.1/4"
Mounting Thread Size1/4"-20
Number Of Air Inlets5
Number Of Inlets5
Operating Pressure80 psi to 250 psi
Overall Depth1 1/2" , 1 11/25"
Overall Height1"
Overall Length54"
Overall Thickness1.03"
Overall Width54"
System Of MeasurementInch
TypeAir Knife Kit , General Purpose, High Efficiency
Air Consumption Per Inch156 SCFM
Air Inlet GenderFemale
Maximum Operating Pressure250 psi
Maximum Operating Temperature800°F
Minimum Operating Pressure10 psi
Mounting Hole Diameter1/4"
Mounting Stud Thread Size1/4"-20
Product TypeAir Knife Kit
StandardsCE, CONFLICT MINERAL FREE, EU

Shipping Info:

Ship weight (kg) 14.3325
Ship height (cm)23.37
Ship length (cm)152.4
Ship width (cm)22.86
HS code8479899899
Country of OriginUS

Product Variants

ProductModelMaterialAir Slot WidthAir ConsumptionMax. Temp.Overall DepthOverall ThicknessOverall WidthAir Slot HeightPrice
EXAIR 110203 Air Knife Kit 1/4 Inch Npt 3 Inch Length Aluminium | AD8NCJ 4LCA9 110203Aluminum3"8.7 SCFM180°F1 3/4"1 11/25"3"0.002"€576.20
EXAIR 110203SS Air Knife Kit 1/4 Inch Npt 3 Inch Length Stainless Steel | AD8NCL 4LCC2 110203SSStainless Steel3"8.7 SCFM800°F1 1/2"1.03"3"0.002"€784.94
EXAIR 110206 Air Knife Kit 1/4 Inch Npt 6 Inch Length Aluminium | AD8NCN 4LCC4 110206Aluminum6"17.4 SCFM180°F1 3/4"1 11/25"6"0.002"€615.87
EXAIR 110206SS Air Knife Kit 1/4 Inch Npt 6 Inch Length Stainless Steel | AD8NCQ 4LCC6 110206SSStainless Steel6"17.4 SCFM800°F1 1/2"1.03"6"0.002"€896.86
EXAIR 110209 Air Knife Kit 1/4 Inch Npt 9 Inch Length Aluminium | AD8NCT 4LCC8 110209Aluminum9"26.1 SCFM180°F1 3/4"1 11/25"9"0.002"€693.78
EXAIR 110209SS Air Knife Kit 1/4 Inch Npt 9 Inch Length Stainless Steel | AD8NCV 4LCD1 110209SSStainless Steel9"26.1 SCFM800°F1 1/2"1.03"9"0.002"€1,100.11
EXAIR 110212 Air Knife Kit 1/4 Inch Npt 12 Inch Length Aluminium | AD8NCX 4LCD3 110212Aluminum12"34.8 SCFM180°F1 3/4"1 11/25"12"0.002"€722.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 110254SS Air Knife Kit 1/4 Inch Npt 54 Inch Length Stainless Steel
€3,753.74 /unit