Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 110030SS Air Knife 1/4 Inch Npt 30 Inch Length Stainless Steel | AD8NDL 4LCE7

EXAIR 110030SS Air Knife 1/4 Inch Npt 30 Inch Length Stainless Steel

Item: AD8NDL Model: 110030SSCross Ref: 4LCE7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,835.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Knife
Air Consumption87 SCFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Slot Gap (in.)0.002"
Air Slot Gap Size0.002"
Air Slot Height0.002"
Air Slot Width30"
Body MaterialStainless Steel
Category TypeAir Knives
Db @ 80 Psi64 dB
Flow Pattern Height At 12 Inches5"
Flow Pattern Height At 18 Inches7"
Flow Pattern Height At 3 Inches2"
Flow Pattern Height At 6 Inches3"
Fluid TypeCompressed Air
Fnpt Inlet Size1/4"
For Fluid TypeCompressed Air
Includes Filter SeparatorNot Applicable
Includes Pressure RegulatorNot Applicable
Includes ShimsNot Applicable
Inlet GenderFemale
Inlet Size1/4"
Inlet TypeFemale
MaterialStainless Steel
Max. Operating Pressure250 psi
Max. Operating Temp.800°F
Max. Temp.800°F
Maximum Sound Level72 dBA
Min. Operating Pressure80 psi
Mounting Hole Dia.1/4"
Mounting Thread Size1/4"-20
Number Of Air Inlets4
Number Of Inlets4
Operating Pressure80 psi to 250 psi
Overall Depth1 1/2" , 1 11/25"
Overall Height1"
Overall Length30"
Overall Thickness1.03"
Overall Width30"
System Of MeasurementInch
TypeAir Knife Only , General Purpose, High Efficiency
Air Consumption Per Inch87 SCFM
Air Inlet GenderFemale
Maximum Operating Pressure250 psi
Maximum Operating Temperature800°F
Minimum Operating Pressure10 psi
Mounting Hole Diameter1/4"
Mounting Stud Thread Size1/4"-20
Product TypeAir Knife Only
StandardsCE, CONFLICT MINERAL FREE, EU

Shipping Info:

Ship weight (kg) 4.815
Ship height (cm)5.08
Ship length (cm)77.47
Ship width (cm)5.08
HS code8479899899
Country of OriginUS

Product Variants

ProductModelMaterialAir Slot WidthAir ConsumptionMax. Temp.Overall DepthOverall ThicknessOverall WidthAir Slot HeightPrice
EXAIR 110003 Air Knife 1/4 Inch Npt 3 Inch Length Aluminium | AD8NCH 4LCA8 110003Aluminum3"8.7 SCFM180°F1 3/4"1 11/25"3"0.002"€282.45
EXAIR 110003SS Air Knife 1/4 Inch Npt 3 Inch Length Stainless Steel | AD8NCK 4LCC1 110003SSStainless Steel3"8.7 SCFM800°F1 1/2"1.03"3"0.002"€462.50
EXAIR 110006 Air Knife 1/4 Inch Npt 6 Inch Length Aluminium | AD8NCM 4LCC3 110006Aluminum6"17.4 SCFM180°F1 3/4"1 11/25"6"0.002"€325.52
EXAIR 110006SS Air Knife 1/4 Inch Npt 6 Inch Length Stainless Steel | AD8NCP 4LCC5 110006SSStainless Steel6"17.4 SCFM800°F1 1/2"1.03"6"0.002"€572.07
EXAIR 110009 Air Knife 1/4 Inch Npt 9 Inch Length Aluminium | AD8NCR 4LCC7 110009Aluminum9"26.1 SCFM180°F1 3/4"1 11/25"9"0.002"€406.22
EXAIR 110009SS Air Knife 1/4 Inch Npt 9 Inch Length Stainless Steel | AD8NCU 4LCC9 110009SSStainless Steel9"26.1 SCFM800°F1 1/2"1.03"9"0.002"€779.43
EXAIR 110012 Air Knife 1/4 Inch Npt 12 Inch Length Aluminium | AD8NCW 4LCD2 110012Aluminum12"34.8 SCFM180°F1 3/4"1 11/25"12"0.002"€424.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 110030SS Air Knife 1/4 Inch Npt 30 Inch Length Stainless Steel
€1,835.37 /unit