EVERPURE EV9325-23 Ice Machine System 5 Gpm | AF7XRH 23MU12

EVERPURE EV9325-23 Ice Machine System 5 Gpm

Item: AF7XRH Model: EV9325-23Cross Ref: 23MU12
In Stock

Get it by Tuesday, Jun 10

€1,302.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Machine Filter System
ColorBlack, Silver
Connection3/4"
Connection Size3/4"
Filter MediaCarbon
Flow Rate5 GPM
Head MaterialPlastic
Housing MaterialAluminum
Max. Pressure125 psi
Max. Temp.100°F
Micron Rating0.5 µm
Min. Pressure10 psi
Number Of Cartridges Required4
Overall Depth6"
Overall Height29 1/2"
Overall Width25 3/4"
Pressure Drop1 psi to 5 psi
Service Life36000 gal.
ApplicationIce Makers
Connection TypeNPT
Depth6"
Includes(4) Filter Cartridges, Head
Includes ValveYes
Maximum Pressure125 psi
StandardsNSF 42, NSF 53
Width25 3/4"

Shipping Info:

Ship weight (kg) 12.285
Ship height (cm)74.93
Ship length (cm)15.24
Ship width (cm)65.41
HS code8421210000
Country of OriginUS

Product Details:

    • With Gauge/Without Gauge (With Gauge)
    • With Valve/Without Valve (With Valve)

Product Variants

ProductModelFlow RateService LifeConnection SizeFilter MediaNumber Of Cartridges RequiredOverall HeightOverall WidthOverall DepthPrice
EVERPURE EV9324-01 Ice Machine Filter System Single 3/8 In | AE7AJE 5WFG3 EV9324-011.67 GPM9000 gal.3/8"Carbon126 1/4"8"5 1/4"€405.06
EVERPURE EV9324-02 Ice Machine Filter System Twin 3/4 In | AE7AJF 5WFG4 EV9324-023.34 GPM18000 gal.3/4"Carbon225 1/4"16 1/2"5 1/2"€569.22
EVERPURE EV9324-21 Ice Machine Filter System Single 3/8 In | AF2UFF 6XWT9 EV9324-211.67 GPM9000 gal.3/8"Carbon228"20"6"€566.67
EVERPURE EV9324-22 Ice Machine Prefilter System 3.34 Gpm | AF7XRF 23MU10 EV9324-223.34 GPM18000 gal.3/4"Carbon And Polyphosphate325 1/2"21 1/2"6"€841.47
EVERPURE EV9325-03 Ice Machine Prefilter System 5 Gpm | AF7XRG 23MU11 EV9325-035 GPM36000 gal.3/4"Carbon And Polyphosphate326 1/4"21"5 1/2"€1,092.10
EVERPURE EV9325-04 Ice Machine System 6.68 Gpm | AF7XRJ 23MU13 EV9325-046.68 GPM48000 gal.3/4"Carbon429 3/4"24 1/2"5 1/2"€1,485.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EVERPURE EV9325-23 Ice Machine System 5 Gpm
€1,302.13 /unit