Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EVERPURE EV927570-75 Drinking Water System 3/8 Inch NPT 0.5 gpm | AG9ZCT 23MU14

EVERPURE EV927570-75 Drinking Water System 3/8 Inch NPT 0.5 gpm

Item: AG9ZCT Model: EV927570-75Cross Ref: 23MU14
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€220.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter System
ApplicationBottleless Coolers, Drinking Fountains
ColorBlack, Silver
Connection Size3/8"
Depth4"
Filter MediaCarbon
Flow Rate0.5 GPM
Head MaterialPlastic
Housing MaterialAluminum
IncludesFilter Cartridge, Head
Includes GaugeYes
Includes ValveNo
Max. Pressure125 psi
Max. Temp.100°F
Membrane TypeHalf Micron
Micron Rating0.5 µm
Min. Pressure10 psi
Number Of Cartridges Required1
Overall Depth4"
Overall Height19"
Overall Width4 1/4"
Pressure Drop1 psi to 5 psi
Service Life480 gal.
With Gauge/without GaugeWith Gauge
With Valve/without ValveWithout Valve

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)48.26
Ship length (cm)10.16
Ship width (cm)10.8
Country of OriginUS

Product Details:

    • With Gauge/Without Gauge : With Gauge
    • With Valve/Without Valve : Without Valve

Product Variants

ProductModelFlow RateService LifeConnection SizeMax. PressureFilter MediaMin. PressureNumber Of Cartridges RequiredOverall HeightPrice
EVERPURE EV9328-06 Filter System 5 Gpm | AF7XRL 23MU17 EV9328-065 GPM27000 gal.3/4"125 psiCarbon10 psi529 1/2"€1,316.46
EVERPURE EV9437-10 Filter System 6.7 Gpm | AF7XRM 23MU18 EV9437-106.7 GPM36000 gal.3/4"125 psiCarbon10 psi625 1/2"€1,788.02
EVERPURE EV9437-32 Water Filter System 3/4 Inch Npt 15 Gpm | AF8MAG 28DZ91 EV9437-3215 GPM200000 gal.3/4"100 psiFibredyne II25 psi433 1/4"€2,868.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EVERPURE EV927570-75 Drinking Water System 3/8 Inch NPT 0.5 gpm
€220.44 /unit