Flat Shipping

Flat Shipping at €24.99 + VAT

EVERPURE EV9275-60 Coffee Filter System 3/8 Inch Fnpt 0.5 Gpm | AF7XRK 23MU16

EVERPURE EV9275-60 Coffee Filter System 3/8 Inch Fnpt 0.5 Gpm

Item: AF7XRK Model: EV9275-60Cross Ref: 23MU16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoffee Filter System
ColorBlack, Silver
Connection Size3/8"
Filter MediaCarbon
Flow Rate0.5 GPM
Head MaterialPlastic
Housing MaterialAluminum
Max. Pressure125 psi
Max. Temp.100°F
Micron Rating0.5 µm
Min. Pressure10 psi
Number Of Cartridges Required1
Overall Depth4"
Overall Height12"
Overall Width3 3/4"
Pressure Drop1 psi to 5 psi
Service Life1500 gal.
ApplicationCoffee And Beverage Makers
Connection GenderFemale
Connection TypeNPT
Depth4"
Includes3/8" FNPT Connections, Filter, Head
Includes GaugeNo
Includes ValveNo
Maximum Pressure125 psi
Maximum Temperature100°F
Minimum Pressure10 psi
Minimum Temperature35°F
ReducesBacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment
Removes Particle Size Down To0.5 µm
StandardsNSF 42
Width3 3/4"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)30.48
Ship length (cm)10.16
Ship width (cm)9.53
HS code8421210000
Country of OriginUS

Product Details:

    • With Gauge/Without Gauge (With Gauge)
    • With Valve/Without Valve (With Valve)

Product Variants

ProductModelService LifeConnection SizeOverall HeightColorFlow RateMicron RatingReducesMax. Temp.Price
EVERPURE EV9272-00 Coffee Filter System Single 1/4 In | AF2UFH 6XWU1 EV9272-003000 gal.1/4"16 1/2"Black0.5 GPM0.5 µmTaste And Odor100°F€191.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EVERPURE EV9275-60 Coffee Filter System 3/8 Inch Fnpt 0.5 Gpm
€138.63 /unit