Flat Shipping

Flat Shipping at €24.99 + VAT

EUCHNER MGB-L1HE-ARA-R-121035 Lock Module, Mechanical, 0.3A at 24V, 24V AC, 4.48 Inch Height, 6.14 Inch Width | CP4UMV

EUCHNER MGB-L1HE-ARA-R-121035 Lock Module, Mechanical, 0.3A at 24V, 24V AC, 4.48 Inch Height, 6.14 Inch Width

Item: CP4UMV Model: MGB-L1HE-ARA-R-121035Cross Ref: 45GV01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,715.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModule
Ac Contact RatingNot Rated
Body MaterialDie Cast Zinc
Cable LengthNot Included
Contact MaterialStainless Steel
Dc Contact Rating0.3A @ 24V
Depth2.41"
Head MaterialNickel Plated
Height4 12/25"
Ip Rating65
Mfr. SeriesMGB
MovementLinear
Operating Temp.4°F to +131°F
Solenoid Voltage24V AC
StyleMechanical
Width6.14"
FeaturesGuard Lock Monitoring
Lock StyleMechanical
Movement TypeLinear
Operating Temperature - Maximum131°F
Operating Temperature - Minimum-22°F
Overall Depth2.01"
Overall Height5.12"
Overall Width11.22"
Product TypeLocking Set
Rotation TypeRight
SeriesMGB Series
StandardsCULUS, EAC, FCC

Shipping Info:

Ship weight (kg) 2.9048
Ship height (cm)11.38
Ship length (cm)6.12
Ship width (cm)15.6
Country of OriginDE

Product Variants

ProductModelDepthStyleAc Contact RatingHeightIp RatingBody MaterialCable LengthMovementPrice
EUCHNER MGB-H-AA1A1-R-100464 Handle Module, Lever, 1.48 Inch Actuator Length, 24 VAC, 4.48 Inch Height, 5.19 Inch Width | CP4UMF MGB-H-AA1A1-R-1004644 12/25"LeverNot Rated4 12/25"65Die Cast ZincNot IncludedLinear€606.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EUCHNER MGB-L1HE-ARA-R-121035 Lock Module, Mechanical, 0.3A at 24V, 24V AC, 4.48 Inch Height, 6.14 Inch Width
€1,715.24 /unit