Flat Shipping

Flat Shipping at €24.99 + VAT

ESSEX PRX-1R Proximity Reader Infrared Stainless Steel | AG2XRP 32NF27

ESSEX PRX-1R Proximity Reader Infrared Stainless Steel

Item: AG2XRP Model: PRX-1RCross Ref: 32NF27
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Reader
ColorGray
Depth1"
FinishStainless Steel
Height4 1/2"
Input Voltage5/12V DC
MaterialStainless Steel
Operating Temp.-40°F to +180°F
OutputWiegand
Switch ActionGenuine HID Technology
Type125 KHz HID Proximity (Up To 91 Bits)
Width1 3/4"
Features1/8" Stainless Steel Faceplate, Electronics In A Weatherized Enclosure
Frequency125 kHz
Includes26 Bit Wiegand
Operating Temperature - Maximum160°F
Operating Temperature - Minimum-40°F
Overall Height4 1/2"
Overall Width1 3/4"
Product TypeProximity Reader
Voltage5/12V DC

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)4.06
Ship length (cm)15.24
Ship width (cm)10.67
HS code8301406030
Country of OriginUS

Product Details:

    • Button Color (Red/Green)

Product Variants

ProductModelDepthHeightColorFinishPrice
ESSEX PRX-2R Proximity Reader Infrared Stainless Steel | AG2XRQ 32NF28 PRX-2R1"4 1/2"GrayStainless Steel€289.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESSEX PRX-1R Proximity Reader Infrared Stainless Steel