ESSEX PEBSS6-US Piezoelectric Switch Push Open | AD9PLD 4TXX7

ESSEX PEBSS6-US Piezoelectric Switch Push Open

Item: AD9PLD Model: PEBSS6-USCross Ref: 4TXX7
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPiezoelectric Switch
Depth1 1/4"
Height4 1/2"
Input Voltage12-24V DC
MaterialStainless Steel
Operating Temp.-40°C to +70°C
Output1 N/O, 1 N/C, 2A @ 30V DC
Rating2A @ 30 V DC
TypePush Open
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)4.32
Ship length (cm)18.29
Ship width (cm)11.18
HS code8536507000
Country of OriginUS

Product Details:

    • Button Dia. (1")

Product Variants

ProductModelDepthHeightPrice
ESSEX PEBSS0-US Piezoelectric Switch | AA9ZHP 1JYX4 PEBSS0-US1 1/4"4 1/2"-
RFQ
ESSEX PEBSS2-US Piezoelectric Switch Stainless Steel | AA9ZHQ 1JYX5 PEBSS2-US1 1/4"4 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESSEX PEBSS6-US Piezoelectric Switch Push Open